Shop All Stem Casters
Ipower
LPHY Metal Office Chair Caster 3 inch Pink, 5 Pack, 5PK
Mfr # FNCASTOFFICEMETAL3PIKX5
Zoro # G205938853
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Width 5.10
- Mounting Height 8.00
- Wheel/Tread Material Polyurethane
- Stem Length 2.8
- Width 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # FNCASTOFFICEMETAL3PIKX5
- Zoro # G205938853
- UPC # 611056829455
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 5.10 |
Mounting Height | 8.00 |
Stem Length | 2.8 |
Width | 5.1 |
Height | 8 |
Details
Item | LPHY Metal Office Chair Caster 3 inch Pink,5 Pack |
Wheel/Tread Material | Polyurethane |
Weight | 2.35 |
Color | Black |
Description
* ⭐PROTECT YOUR FLOORS:Office chair wheels for wood floors,unlike traditional plastic casters, these high-quality soft polyurethane casters can roll on any type of floor includes hardwood and carpet without any scratches. Universal size stem of 7/16" (11mm) x 7/8" (22mm) that will fit most chairs (IMPORTANT: NOT compatible with IKEA chairs).
* ⭐SMOOTH & QUIET: Fast and quiet office chair wheel-rolling on any surface without any squeak. With these large office chair casters, you're able to roll effortless and change the chair's direction of movement easily.
* ⭐CASTERS YOU CAN KEEP FOR LIFE: Innovative roller skates technology for office chair casters. Heavy-duty chair wheels solid steel stem and frame, and a strong plastic rim that withstands loads up to 650 lbs. Risk-free with free return for any reason. universal size stem of 7/16" (11mm) diameter x 7/8" (22mm) length".
* ⭐COOL - MODERN - ATTRACTIVE: These gorgeous Office Casters Wheels with clear, see-through wheels will turn your favorite home office chair into attractive, modern furniture. Our replacement casters wheels are the absolute best upgrade among many office chair accessories.
* ⭐EASY INSTALLATION: Our premium replacement office chair casters feature a new stem design, that makes replacing old casters a breeze simply and quickly.NO FIT IKEA CHAIR.
* ⭐SMOOTH & QUIET: Fast and quiet office chair wheel-rolling on any surface without any squeak. With these large office chair casters, you're able to roll effortless and change the chair's direction of movement easily.
* ⭐CASTERS YOU CAN KEEP FOR LIFE: Innovative roller skates technology for office chair casters. Heavy-duty chair wheels solid steel stem and frame, and a strong plastic rim that withstands loads up to 650 lbs. Risk-free with free return for any reason. universal size stem of 7/16" (11mm) diameter x 7/8" (22mm) length".
* ⭐COOL - MODERN - ATTRACTIVE: These gorgeous Office Casters Wheels with clear, see-through wheels will turn your favorite home office chair into attractive, modern furniture. Our replacement casters wheels are the absolute best upgrade among many office chair accessories.
* ⭐EASY INSTALLATION: Our premium replacement office chair casters feature a new stem design, that makes replacing old casters a breeze simply and quickly.NO FIT IKEA CHAIR.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- PROSOURCE Hand Truck Tire W/Tube 400 Lbs (CW/GS-3339)
- ZORO SELECT Walk Ramp, 850 lb., 7 ft. L x 36 in. H (XPS736)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 1/2" - 13 X 2", Thread Proj. - 0.7", 2500 LBS WLL (1016909)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-TPRB-121315)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 5 in., 325 lb. (20TM56)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (32J897)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-RED-TLB-845)
- ZORO SELECT Stem Caster, 275 lb. Load, Black Wheel (P12S-PB040D-SG2)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-RED-112-2-S-2)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster with Brake (SCC-TS20S515-SSR-PLB-381615)
- Ipower Stem Casters