Shop All Bathroom Mirrors
Ipower
LED Lighted Bathroom Vanity Mirror , Wall Mounted
Mfr # FNMIRRORLED36X28
Zoro # G305939026
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 3.90
- Width 29.53
- Color Black
- Material Aluminum
- Length 37.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # FNMIRRORLED36X28
- Zoro # G305939026
- UPC # 840166208823
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 3.90 |
Width | 29.53 |
Length | 37.4 |
Size | ‎35.4 x 27.5 x 1.58 inches |
Height | 3.9 |
Details
Color | Black |
Material | Aluminum |
Weight | 27.80 |
Item | LED Lighted Bathroom Vanity Mirror , Wall Mounted |
Description
* Energy-Saving Design: The mirror power switch and anti-fog switch control are separate control. Turn on the anti-fog switch, the Anti-fogging function will eliminate the troubling fog automatically.
* Long Endurance: LED lifetime about 50000 hours, Using the mirror all day means it will last 6 YEARS.
* Waterproof Design: Our LED mirrors feature waterproof and moisture-proof backing, ensure safe lighting in wet bathroom environments.
* Dimension & Packing: 36’’ × 28’’, horizontal or vertical assemble. Packing has passed all tests including dropping test, impact test, heavy pressure test etc. Screw mount included. Strong packing reduces damage during transportation greatly.
* Long Endurance: LED lifetime about 50000 hours, Using the mirror all day means it will last 6 YEARS.
* Waterproof Design: Our LED mirrors feature waterproof and moisture-proof backing, ensure safe lighting in wet bathroom environments.
* Dimension & Packing: 36’’ × 28’’, horizontal or vertical assemble. Packing has passed all tests including dropping test, impact test, heavy pressure test etc. Screw mount included. Strong packing reduces damage during transportation greatly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" MNPT Chrome Plated Brass Inline Coupler (MCD1004)
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- ZORO SELECT Water Meter Key, Box, 6 In L (34A513)
- CASTELLO USA Angelina 30" x 72" Wall-Mounted LED Mirror (CB-M432-72-30)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-3036)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- ZENITH METAL Medicine Cabinet 22.5 Wh (W231)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- CREWS Crews 135-SR11R Swagger Polished Black Frame Fire Mirror (135-SR11R)
- Ipower Bathroom Mirrors