Shop All Lawn & Garden Sprayers
Ipower
iPower2.0Gallon Lawn and Garden Pump Pressure Sprayer with Pressure Relief Valve
Mfr # GLSPRYPUMP8
Zoro # G005979155
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Material plastic
- Height 7
- Width 7
- Material plastic
- Pump Length 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLSPRYPUMP8
- Zoro # G005979155
- UPC # 840166239797
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Height | 7 |
Width | 7 |
Pump Length | 22 |
Details
Tank Material | plastic |
Item | iPower2.0Gallon Lawn and Garden Pump Pressure Sprayer with Pressure Relief Valve |
Material | plastic |
Description
* Easy to fill and clean: Wide mouth and funnel design at the top allow easy filling and cleaning. Just unscrew, fill up, and close the lid. Pump up the pressure and you're ready to spray
* Translucent bottle & fill scale: iPower lawn and garden pump pressure sprayer is a translucent bottle with easy-to-read fill meter, so you can quickly check fluid levels to know exactly when and how much to refill
* Adjustable nozzle and shoulder strap: Adjustable nozzle for water column spray and shower spray settings. Come with a heavy-duty shoulder strap, so you can comfortably carry the sprayer over your shoulder and adjusted to your liking
* More practical: 2.0-gallon pump sprayer has a larger capacity and lasts longer when filled. The 16" long watering wand helps you spray hard-to-reach plants. Shut-off valve on handle allows you to rest your hand while maintaining constant flow
* Multiple uses: Thickened bottom is more durable and stable. Perfect for indoor and outdoor use. Suitable for sanitation, cleaning cars, household cleaning, air conditioning cleaning, garden watering
* Translucent bottle & fill scale: iPower lawn and garden pump pressure sprayer is a translucent bottle with easy-to-read fill meter, so you can quickly check fluid levels to know exactly when and how much to refill
* Adjustable nozzle and shoulder strap: Adjustable nozzle for water column spray and shower spray settings. Come with a heavy-duty shoulder strap, so you can comfortably carry the sprayer over your shoulder and adjusted to your liking
* More practical: 2.0-gallon pump sprayer has a larger capacity and lasts longer when filled. The 16" long watering wand helps you spray hard-to-reach plants. Shut-off valve on handle allows you to rest your hand while maintaining constant flow
* Multiple uses: Thickened bottom is more durable and stable. Perfect for indoor and outdoor use. Suitable for sanitation, cleaning cars, household cleaning, air conditioning cleaning, garden watering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 36", 82" Handle, Wrap (56036)
- JOBES FERT SPIKES SUCCLNT 12PK (6703)
- ILC Replacement for Ezgo / Cushman / Textron 625659 (625659 EZGO / CUSHMAN / TEXTRON)
- AFTERMARKET 1553165950 GLOW PLUG INDI Fits CATOR Fits Kubota B5200 B6200 B7200 B8200 L235 L (ELI80-0177)
- CHAPIN 2 gal. Durable Funnel Top Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (31440)
- MATABI Kima 12 (83812)
- SMITH FIELD KING SPRAYERS 4 Gal. 18V Lithium Ion Backpack Sprayer (190515)
- CLOROX SPRAYER, ELCTROSTATIC, TOT360 (CLO60025)
- CHAPIN 3-1/2 gal. Xtereme Concrete Open Head Sprayer, Stainless Steel Tank, Fan Spray Pattern (19069)
- IK SPRAYERS Metal 6 (83271)
- CHAPIN 1/2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (1002W)
- Ipower Lawn Sprayers & Accessories