Shop All Temperature & Humidity Transmitters
Ipower
Humidity Monitor with Indoor Thermometer 1 pack
Mfr # HIHUMD
Zoro # G805979065
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.57
- Width 2.76
- Height 0.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIHUMD
- Zoro # G805979065
- UPC # 810000170159
- Country of Origin China
- Category Temperature & Humidity Transmitters
Dimensions
Length | 3.57 |
Width | 2.76 |
Height | 0.98 |
Details
Item | iPower Humidity Monitor with Indoor Thermometer 1 pack |
Description
* High reliability & accuracy response: iPower digital hygrometer&thermometer measures every 10 seconds, wide measuring range that measures temperature from 14°F to 122°F(-10°C-50°C). Humidity sensor measures humidity from 10% to 99%
* Multiple mounting options: It features magnet-mountable design, fold-out table stand and wall hanging, you can put it at anywhere you need, kitchen, indoor garden, office, etc.
* Humidity gauge: Humidity monitor shows the comfort level of your home, based on current humidity level, it shows "ok", "wet" or "dry", make you always aware of changes to your home with just a quick glance
* Easy to read & opertate: Our humidity guage is designed with a clean display and simple to use touch-screen, with a convenient touch panel to switch to Fahrenheit(°F) or Celsius(°C)
* Low& high records: Indoor hygrometer&thermometer meter displays low & high humidity and temperature records. You could also track conditions with the "all time" or "24 hrs" records to ensure a healthy environment
* Multiple mounting options: It features magnet-mountable design, fold-out table stand and wall hanging, you can put it at anywhere you need, kitchen, indoor garden, office, etc.
* Humidity gauge: Humidity monitor shows the comfort level of your home, based on current humidity level, it shows "ok", "wet" or "dry", make you always aware of changes to your home with just a quick glance
* Easy to read & opertate: Our humidity guage is designed with a clean display and simple to use touch-screen, with a convenient touch panel to switch to Fahrenheit(°F) or Celsius(°C)
* Low& high records: Indoor hygrometer&thermometer meter displays low & high humidity and temperature records. You could also track conditions with the "all time" or "24 hrs" records to ensure a healthy environment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Phase Sequence Tester, 10-700VAC (FLUKE-9040)
- REED INSTRUMENTS Heat Stress Monitor, LCD (R6200)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.B)
- TINY-TACH Resettable Tachometer (TT2A)
- HONEYWELL 10.8-35V-Dc Temperature Transmitter (STT700-1H-F10-00000P-60A0-11S-A-00-00000)
- ROSEMOUNT 0-200F 45V-DC TEMPERATURE TRANSMITTER (0444TJ1U1B2E5)
- AKG Temperature Transducer, 40 to 300 Deg F (TC-115)
- NOSHOK 800 Series Temperature Transmitter, 20/240°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter (800-20/240-1-1-8-8-025-6)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- NOSHOK 800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/140-1-1-8-8-060-6)
- DWYER INSTRUMENTS Humidity Transmitter, Hum Remote Mt Cur (RHU-R016)
- Ipower Temperature & Humidity Transmitters