Shop All Grow Media & Supplies
Ipower
Herb Drying Rack with Zipper, 2FT, 8-Layer,2pack, 2PK
Mfr # GLDRYRCLOSED2L8X2
Zoro # G005979193
product price: $42.99
/pk 2, $21.50/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Weight 4.24
- Color Green
- Height 7.40
- Width 9.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDRYRCLOSED2L8X2
- Zoro # G005979193
- UPC # 840166223970
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Height | 7.40 |
Width | 9.40 |
Length | 9.80 |
Details
Item | iPower Herb Drying Rack with Zipper, 2FT, 8-Layer,2pack |
Material | Metal |
Weight | 4.24 |
Color | Green |
Description
iPower Herb Drying Rack with Zipper, 2FT, 8-Layer,2pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- ORBIT CUT-OFF RISER 3/4 X 4"" (37056)
- OREGON Mower Blade (396-629)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- BACK TO THE ROOTS Garden-In-A-Can 3Pack (22286)
- GRILLGEAR RSI Hydroponic Seed Trays - 242 plugs; 2 Pack (GR29444)
- COAST OF MAINE MONHEGAN BLEND BLACK EARTH PREMIUM TOP SOIL (MO1000)
- MIRACLE-GRO RAISED BED SOIL 25LB (72478)
- AMERISCAPE 2CUFT BLK Cedar Mulch (92300)
- FOXFARM FCN2 70:30 Growing Media, 2 cu-ft Coverage Area, Brown, Bag (MFG)
- Ipower Hydroponics