Shop All Grow Media & Supplies
Ipower
Herb Drying Rack with Zipper, 2FT, 4-Layer
Mfr # GLDRYRCLOSED2L4
Zoro # G905979248
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.9 x 8.7 x 2.8 inches
- Weight 1.25
- Width 9.00
- Color Green
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDRYRCLOSED2L4
- Zoro # G905979248
- UPC # 840166212400
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 8.9 x 8.7 x 2.8 inches |
Width | 9.00 |
Height | 2.50 |
Length | 9.90 |
Details
Weight | 1.25 |
Color | Green |
Material | Metal |
Item | iPower Herb Drying Rack with Zipper, 2FT, 4-Layer |
Description
* High quality material: Breathable dese nylon mesh, environmentally friendly and effectively away from the insects. Water-resistant top material. Sturdy steel wire ring. Convenient hanging hole, hung indoors or outdoors, such as ceiling, grow tent, garage
* Multi-function: Perfect suitable for kinds of plant such as herbs, flowers, some vegetables, even fishes, clothes
* Size: 24in diameter, 4 layers, about 8in height for each layer, large ventilation space for drying your plants. Allow quick and even drying as well as 360-degree access for tending and manicuring your harvest. Easy to clean
* Package includes: Drying rack, free hanging hook, storage bag for easy carrying. When you are not using, just fold up, store them in the carry bag, and hang anywhere you want it. Note: Be careful when you open the package, the net will pop out
* Multi-function: Perfect suitable for kinds of plant such as herbs, flowers, some vegetables, even fishes, clothes
* Size: 24in diameter, 4 layers, about 8in height for each layer, large ventilation space for drying your plants. Allow quick and even drying as well as 360-degree access for tending and manicuring your harvest. Easy to clean
* Package includes: Drying rack, free hanging hook, storage bag for easy carrying. When you are not using, just fold up, store them in the carry bag, and hang anywhere you want it. Note: Be careful when you open the package, the net will pop out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN BAG SEEDER 25LB (84700A)
- CLASSIC ACCESSORIES Patio Grill Cover, Large, Black (55-307-040401-00)
- DARE PRODUCTS Wire StrainerTightener (1703)
- BRIGGS & STRATTON Carburetor Nozzle (390950)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- GARICKRPORATION 40LB Humus (33442)
- R.W. ROGERS CO Growing and Display Table, 3 ft. x 12 ft. (01-TBL-312-AT)
- GARICKRPORATION GT 2CUFT RED Mulch (BG2CFDMRGT)
- HC COMPANIES Grower Pot 2.88 Qt (NRTOT1G3G18)
- MICHIGAN PEATMPANY GDN Magic 20LB Pot Soil (5720)
- GENERAL HYDROPONICS Florabloom 1Qt (HGC718010)
- Ipower Hydroponics