Shop All Hydroponic Lighting
Ipower
Head Start T5 Fluorescent Grow Light System for Seed Starting, 2-Feet
Mfr # GLT5XX2
Zoro # G005979186
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 33.00
- Size 25 x 18 x 1 inches
- Material Metal
- Color Black
- Width 7.80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLT5XX2
- Zoro # G005979186
- UPC # 799441253129
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Length | 33.00 |
Size | 25 x 18 x 1 inches |
Width | 7.80 |
Details
Item | iPower GLT5XX2 Head Start T5 Fluorescent Grow Light System for Seed Starting, 2-Feet |
Material | Metal |
Color | Black |
Description
* Perfect for indoor plants: light system for starting seeds, propagating cuttings and growing indoor flowers and houseplants
* Easily adjustable and sturdy: feather-touch height-adjustment mechanism raises or lowers fixture easily, whole frame is made of metal and very sturdy
* Premium quality: T5 high output fluorescent fixture with wide reflector and one T5 bulb provides maximum coverage
* Advantages: small space occupation, can adjust the height of the lamp; harmless to the eyes; save electricity and money without wasting
* Measures approximately 25 by 18-1/2 by 30 Inch, super easy assembly
* Easily adjustable and sturdy: feather-touch height-adjustment mechanism raises or lowers fixture easily, whole frame is made of metal and very sturdy
* Premium quality: T5 high output fluorescent fixture with wide reflector and one T5 bulb provides maximum coverage
* Advantages: small space occupation, can adjust the height of the lamp; harmless to the eyes; save electricity and money without wasting
* Measures approximately 25 by 18-1/2 by 30 Inch, super easy assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Raindrip 312050B 50 Pack Double Barbed Connector - 0.25 in. (116179)
- OREGON CHNSW FILE & GUIDE 5/32"" (25894)
- MTD Dipstick Asm-Engin (951-05161)
- ZORO SELECT Tree Grate, Square, Plastic, 4 ft. x 4 ft. (TSB44)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED Absolute Daylight Single-Socket Cor, PK6 (601260)
- MIRACLE LED SmokePhonics 4-Socket Corded LED Gr, PK4 (601150)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 2PK (603806)
- AGROBRITE T5 24W 2Ft. Replacement 6400K Tubes, PK4 (FLT5264)
- SUNBLASTER T5HO 39W 6400K w/NanoTech Ref (SL0900303)
- FEIT ELECTRIC Grow Light (GLP24H/30W/LED)
- Ipower Hydroponic Lighting