Shop All Hydroponic Systems
Ipower
Grow Tent Kit Complete Spectrum LED Plant Light Lamp Greenhouse Combo for Veg Flower
Mfr # GLKITXM1A2300CCMPT11
Zoro # G605979180
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 61.07
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLKITXM1A2300CCMPT11
- Zoro # G605979180
- UPC # 840166233917
- Country of Origin China
- Category Hydroponic Systems
Details
Color | Black |
Weight | 61.07 |
Material | Fabric |
Description
* Durable indoor grow tent: Constructed with high quality oxford canvas, tear proof; Heavy duty zippers and double stitched block all light from escaping; Metal poles and connectors add the durability; Comes with tool bag and removable floor tray
* Full spectrum LED grow light: Designed for indoor growers to seek higher yields and top quality;VEG & BLOOM switches meet the needs of plant growth in different periods, consuming only 230 Watts;Perfect for 6.5'x6.5' veg stage, 6'x6' bloom stage
* Effective ventilation system: Quiet and powerful 6 inch inline fan and filter, flex aluminum ducting combo gives strong air flow to keep proper air circulation, eliminates all unwanted odors;Easy to install and use
* Money & energy saving: All parts are properly matched;Don't waste money and time buying and returning parts that may or may not be compatible or safe to use together; iPower grow tent kit complete includes every part you need to get set up
* Full spectrum LED grow light: Designed for indoor growers to seek higher yields and top quality;VEG & BLOOM switches meet the needs of plant growth in different periods, consuming only 230 Watts;Perfect for 6.5'x6.5' veg stage, 6'x6' bloom stage
* Effective ventilation system: Quiet and powerful 6 inch inline fan and filter, flex aluminum ducting combo gives strong air flow to keep proper air circulation, eliminates all unwanted odors;Easy to install and use
* Money & energy saving: All parts are properly matched;Don't waste money and time buying and returning parts that may or may not be compatible or safe to use together; iPower grow tent kit complete includes every part you need to get set up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS IK Multi Complete Wand (82671822)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, 9.3 In. H (AG-5)
- PURE GARDEN 5-Pc Round Fire Pit Set with Cutouts (50-106)
- SIMPSON Heavy Duty 3200 psi 2.8 gpm Cold Water Pressure Washer (95000)
- IPOWER Grow Tent 3-by-3 Setup, 36" x 36" x 72 (GLTENTS1)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- IPOWER Grow Tent 24"X24"X36" (GLTENTXS6)
- SERENELIFE Smart Indoor Garden - LED Grow Light with Hydroponic Boxes (SLGLF120)
- DANNER 250 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40122)
- TANDEM SPORT Tandem Sport POCKETPUMP PINK PP POCKET PUMP PINK - ONE SIZE (POCKETPUMP PINK)
- D-LINE D-Line 3008442 39 in. PVC Cord Cover; White (3008442)
- Ipower Hydroponic Systems