Shop All Hydroponic Systems
Ipower
Grow Tent Kit Complete RP1100W Full Spectrum LED Plant Light Lamp Indoor
Mfr # GLKITXM1RP1100ECMPT11A
Zoro # G405979199
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLKITXM1RP1100ECMPT11A
- Zoro # G405979199
- UPC # 840166237267
- Country of Origin China
- Category Hydroponic Systems
Description
* -Package Include-Grow tent kit complete includes 4'x4' grow tent, 1100W LED grow light lamp with Samsung diodes aluminum reflector and 6” Ventilation Kit, which has 6"inline fan with speed controller, 6"carbon filter, 33ft length flex ducting, duct clamps, humidity thermometer,timer, 4pcs 5Gallon grow bags, adjustable rope hangers.
* -Durable Material-Growing tent is made of high quality oxford fabric. It is tear proof, water-resistant, wear-resistant to block all light from escaping and lined with 98% reflective mylar to boost the output efficiency of any grow tent setup.
* -Ideal for yielding-Latest high yielding LED technology-Samsung 301B diodes. Full spectrum, 120pcs 3000K, 88pcs 5000K, 25pcs 660nm red, 1pcs 730nm (IR), especially useful during bloom to speed up flowering time and boost yield while saving on energy costs
* -Effective Ventilation-Powerful blower with a fan speed of 2300 RPM for an air flow of 190 CFM. Moves air through your target location efficiently for optimal ventilation; The air aluminum ducting featured with flexible length for exhaust fan blower or inline fan.
* -Advanced Made Easy-The tent is supported by strong metal poles that are specially finished for smooth installation.
* -Durable Material-Growing tent is made of high quality oxford fabric. It is tear proof, water-resistant, wear-resistant to block all light from escaping and lined with 98% reflective mylar to boost the output efficiency of any grow tent setup.
* -Ideal for yielding-Latest high yielding LED technology-Samsung 301B diodes. Full spectrum, 120pcs 3000K, 88pcs 5000K, 25pcs 660nm red, 1pcs 730nm (IR), especially useful during bloom to speed up flowering time and boost yield while saving on energy costs
* -Effective Ventilation-Powerful blower with a fan speed of 2300 RPM for an air flow of 190 CFM. Moves air through your target location efficiently for optimal ventilation; The air aluminum ducting featured with flexible length for exhaust fan blower or inline fan.
* -Advanced Made Easy-The tent is supported by strong metal poles that are specially finished for smooth installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONATHAN GREEN & SONS 5M Organic LWN Food (10250)
- MUTUAL INDUSTRIES OSHA Rebar Cap (Pack of 100) (14640-4)
- BRIGGS & STRATTON Flywheel (590421)
- AEROMAT Aeromat 32515 Yoga Block- Blue (32515)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- IPOWER Grow Tent 24"X24"X36" (GLTENTXS6)
- IPOWER Grow Tent 3-by-3 Setup, 36" x 36" x 72 (GLTENTS1)
- ACTIVE AQUA Air Stone, Round, 8" x 1 (AS8RD)
- ACTIVE AQUA Air Pump, 2 Outlets, 3W, 7.8 (AAPA7.8L)
- OPCOM FARM GrowBox Hydroponic Growing System (OFG001)
- MIDWEST AIRLINES Midwest Air 901018A 6 x 48 in. Screw In Earth Anchor (404536)
- Ipower Hydroponics