Ipower

Grow Tent Kit Complete AL1500W Full Spectrum LED Plant Light Lamp Indoor


product price: $435.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* Package IncludeGrow tent kit complete includes 4'x4' grow tent, 1500W LED grow light lamp with Samsung diodes aluminum reflector and 6” Ventilation Kit, which has 6"inline fan with speed controller, 6"carbon filter, 25ft length flex ducting, duct clamps, humidity thermometer, timer, 4pcs 5Gallon grow bags, adjustable rope hangers.
* -Durable Material-Growing tent is made of high quality oxford fabric. It is tear proof, water-resistant, wear-resistant to block all light from escaping and lined with 98% reflective mylar to boost the output efficiency of any grow tent setup.
* -Sunlike full spectrum LED light-3000K/5000K and 655-660nm RED/725-735nm IR, simulates natural sunlight, ideal for all plants in all growing stages, speeds up flowering time and boost yields.
* -Effective Ventilation-Powerful blower with a fan speed of 2300 RPM for an air flow of 190 CFM. Moves air through your target location efficiently for optimal ventilation; The air aluminum ducting featured with flexible length for exhaust fan blower or inline fan.
* -Advanced Made Easy-The tent is supported by strong metal poles that are specially finished for smooth installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.