Shop All Hydroponic Systems
Ipower
Grow Tent Kit Complete A1900C LED Plant Light Lamp Indoor Hydroponics Greenhouse Combo
Mfr # GLKITXM1A1900CCMPT11
Zoro # G905979187
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 59.95
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLKITXM1A1900CCMPT11
- Zoro # G905979187
- UPC # 840166233900
- Country of Origin China
- Category Hydroponic Systems
Details
Color | Black |
Weight | 59.95 |
Material | Fabric |
Description
* Durable indoor grow tent: Constructed with high quality oxford canvas, tear proof. Heavy duty zippers and double stitched block all light from escaping. Metal poles and connectors add the durability. Comes with tool bag and removable floor tray
* Full spectrum LED grow light: Designed for indoor growers to seek higher yields and top quality. VEG & BLOOM switches meet the needs of plant growth in different periods, consuming only 190 Watts. Perfect for 3.5'x3.5' veg stage, 3'x3' bloom stage
* Effective ventilation system: Quiet and powerful 6" inline fan and filter, flex aluminum ducting combo gives strong air flow to keep proper air circulation, eliminates all unwanted odors. Easy to install and use
* Money & energy saving: All parts are properly matched. Don't waste money and time buying and returning parts that may or may not be compatible or safe to use together. iPower grow tent kit complete includes every part you need to get set up
* Package includes: LED grow light, 48"x48"x78" grow tent, 6" inline fan, 6" carbon filter, 6" 25' ducting, 5 gallon plant bag * 5, ducting repair adhesive tape, hygrometer thermometer, mechanical timer, 3' x3' elastic trellis netting, grow room glasses
* Full spectrum LED grow light: Designed for indoor growers to seek higher yields and top quality. VEG & BLOOM switches meet the needs of plant growth in different periods, consuming only 190 Watts. Perfect for 3.5'x3.5' veg stage, 3'x3' bloom stage
* Effective ventilation system: Quiet and powerful 6" inline fan and filter, flex aluminum ducting combo gives strong air flow to keep proper air circulation, eliminates all unwanted odors. Easy to install and use
* Money & energy saving: All parts are properly matched. Don't waste money and time buying and returning parts that may or may not be compatible or safe to use together. iPower grow tent kit complete includes every part you need to get set up
* Package includes: LED grow light, 48"x48"x78" grow tent, 6" inline fan, 6" carbon filter, 6" 25' ducting, 5 gallon plant bag * 5, ducting repair adhesive tape, hygrometer thermometer, mechanical timer, 3' x3' elastic trellis netting, grow room glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (497725S)
- QUAD MELT Qik Joe Ultra Blended Granule Ice Melt 50 lb (16050)
- WESTWARD 7" Steel Ice Chopper/Scraper with 39" Wood Handle (12U483)
- VICTOR Trap Mole Victor (0645)
- IPOWER Grow Tent 3-by-3 Setup, 36" x 36" x 72 (GLTENTS1)
- IPOWER Grow Tent 24"X24"X36" (GLTENTXS6)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- DANNER 70 GPH Grower's pump w/adjustable flow control. 6' pwr cord. (40303)
- DANNER 3600 GPH Hydro Pump. Foam Pre-Filter. 18' pwr cord. (40145)
- DANNER 250 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40122)
- DANNER 700 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40127)
- Ipower Hydroponics