Shop All Hydroponic Systems
Ipower
Grow Tent 96"x 48" x78
Mfr # GLTENTXL1
Zoro # G505979112
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49.00
- Height 6.00
- Width 14.00
- Weight 43.15
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLTENTXL1
- Zoro # G505979112
- UPC # 799441250159
- Country of Origin China
- Category Hydroponic Systems
Dimensions
Length | 49.00 |
Height | 6.00 |
Width | 14.00 |
Details
Weight | 43.15 |
Color | Black |
Material | Fabric |
Description
* Durable Material: iPower grow tent is made of high quality oxford fabric. It is tear proof, water-resistant, wear-resistant to block all light from escaping and lined with 98% reflective mylar to boost the output efficiency of any grow tent setup
* 99% Light Proof: Our heavy duty Zippers & Double Stitching protect the tent from light leaking and ensure durability and long-lasting use. Zipper with black lining create a light-proof seal without need for additional flaps and self-adhesive tape
* Strong and Sturdy Structure: Strong metal poles and solid metal corner connectors are rated to handle at least 110 Ibs. The frame is specially finished to ensure smooth installation and safe handling
* Design Details: Our easy-access door unzips smoothly, and the observation window makes it easy to peek inside. The tent comes with tool bag and removable floor tray, it is convenient for you to keep the tools and accessories organized
* Tool Free Installation: Easy to assemble and use. No tools needed. What you get: 96"x48"x78" tent cover, floor tray, tool bag, metal poles and connectors, user manual
* 99% Light Proof: Our heavy duty Zippers & Double Stitching protect the tent from light leaking and ensure durability and long-lasting use. Zipper with black lining create a light-proof seal without need for additional flaps and self-adhesive tape
* Strong and Sturdy Structure: Strong metal poles and solid metal corner connectors are rated to handle at least 110 Ibs. The frame is specially finished to ensure smooth installation and safe handling
* Design Details: Our easy-access door unzips smoothly, and the observation window makes it easy to peek inside. The tent comes with tool bag and removable floor tray, it is convenient for you to keep the tools and accessories organized
* Tool Free Installation: Easy to assemble and use. No tools needed. What you get: 96"x48"x78" tent cover, floor tray, tool bag, metal poles and connectors, user manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Speed Select (746-04228A)
- BLOEM LIVING WINDOW BOX TERACOTTA 24"" (DCBT24-46)
- BULLY TOOLS Water Key, Steel, 48", T-Style Handle (99207)
- SGW EVERLAST SGW Everlast RIV6515X1 Riviera 12 x 180 x 1.75 in. Artificial Turf (RIV6515X1)
- IPOWER Grow Tent 3-by-3 Setup, 36" x 36" x 72 (GLTENTS1)
- IPOWER Grow Tent 24"X24"X36" (GLTENTXS6)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- ACTIVE AQUA Air Stone, Round, 4" x 1 (AS4RD)
- OXYCLONE PRO Series 20 Site Cloning Syst (OX20SYS)
- DANNER 70 GPH Grower's pump w/adjustable flow control. 6' pwr cord. (40303)
- DANNER 120 GPH Grower's pump w/adjustable flow control. 6' power cord. (40313)
- Ipower Hydroponics