Shop All Hydroponic Systems
Ipower
Grow Tent 5-by-5 Setup, 59" x 59" x 78
Mfr # GLTENTL1
Zoro # G505979051
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.00
- Color Black
- Width 10.00
- Length 61.00
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLTENTL1
- Zoro # G505979051
- UPC # 799441250135
- Country of Origin China
- Category Hydroponic Systems
Dimensions
Height | 6.00 |
Width | 10.00 |
Length | 61.00 |
Details
Color | Black |
Material | Fabric |
Weight | 33.80 |
Description
* SAVE ENERGY: Tear-proof, over 95% reflective, 99% sealed light proof mylar with double stitching, and heavy duty zippers
* STURDY & RELIABLE: Heavy duty metal poles rated to handle at least 110 lbs, come with reliable metal corners
* EASY OBSERVATION & ORGANIZATION: Easy view window sealed with transparent plastic and removable cover to get your plant observed without step into your tent. Convenient tool bag on hand for most accessory tools
* KEEP PLANT AREA CLEAN & COOL: Removable water-resistant mylar floor tray with security straps to secure spill tray to frame. Remove heat from your plant with double layer ventilation ducting holes and bottom ventilation windows with removable cover
* HASSLE-FREE: Tool free installation. 1 year manufacturer warranty
* STURDY & RELIABLE: Heavy duty metal poles rated to handle at least 110 lbs, come with reliable metal corners
* EASY OBSERVATION & ORGANIZATION: Easy view window sealed with transparent plastic and removable cover to get your plant observed without step into your tent. Convenient tool bag on hand for most accessory tools
* KEEP PLANT AREA CLEAN & COOL: Removable water-resistant mylar floor tray with security straps to secure spill tray to frame. Remove heat from your plant with double layer ventilation ducting holes and bottom ventilation windows with removable cover
* HASSLE-FREE: Tool free installation. 1 year manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2024)
- DEWALT Chain (DWO1DT620)
- ILC Replacement For Cem Pt603450-2S Battery (PT603450-2S)
- BATTERY DOCTOR Battery Doctor 23144 Amorphous Solar Panel Charger/Maintainer - 9 Watt (23144)
- IPOWER Grow Tent 24"X24"X36" (GLTENTXS6)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- DANNER 70 GPH Grower's pump w/adjustable flow control. 6' pwr cord. (40303)
- DANNER 725 GPH Grower's pump w/adjustable flow control. 6' power cord (40337)
- ACTIVE AQUA Air Stone, Cylindrical, 2" x (ASCL)
- DANNER 2400 GPH Hydro Pump. Foam Pre-Filter. 10' pwr cord. (40140)
- DANNER 500 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40125)
- Ipower Hydroponics