Shop All Hydroponic Systems
Ipower
grow tent 120x60x78
Mfr # GLTENTXL3
Zoro # G605979241
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62.00
- Material Fabric
- Color Black
- Width 13.00
- Height 7.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLTENTXL3
- Zoro # G605979241
- UPC # 799441267621
- Country of Origin China
- Category Hydroponic Systems
Dimensions
Length | 62.00 |
Width | 13.00 |
Height | 7.00 |
Details
Material | Fabric |
Color | Black |
Weight | 49.65 |
Description
* Durable Material: iPower grow tent is made of high quality oxford fabric. It is tear proof, water-resistant, wear-resistant to block all light from escaping and lined with 98% reflective mylar to boost the output efficiency of any grow tent setup
* 99% Light Proof: Our heavy duty Zippers & Double Stitching protect the tent from light leaking and ensure durability and long-lasting use. Zipper with black lining create a light-proof seal without need for additional flaps and self-adhesive tape
* Strong and Sturdy Structure: Strong metal poles and solid metal corner connectors are rated to handle at least 110 Ibs. The frame is specially finished to ensure smooth installation and safe handling
* Design Details: Our easy-access door unzips smoothly, and the observation window makes it easy to peek inside. The tent comes with tool bag and removable floor tray, it is convenient for you to keep the tools and accessories organized
* Tool Free Installation: Easy to assemble and use. No tools needed. What you get: 60"x12"x78" tent cover, floor tray, tool bag, metal poles and connectors, user manual
* 99% Light Proof: Our heavy duty Zippers & Double Stitching protect the tent from light leaking and ensure durability and long-lasting use. Zipper with black lining create a light-proof seal without need for additional flaps and self-adhesive tape
* Strong and Sturdy Structure: Strong metal poles and solid metal corner connectors are rated to handle at least 110 Ibs. The frame is specially finished to ensure smooth installation and safe handling
* Design Details: Our easy-access door unzips smoothly, and the observation window makes it easy to peek inside. The tent comes with tool bag and removable floor tray, it is convenient for you to keep the tools and accessories organized
* Tool Free Installation: Easy to assemble and use. No tools needed. What you get: 60"x12"x78" tent cover, floor tray, tool bag, metal poles and connectors, user manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Fast Kill Residual Roach and Ant K, PK12 (301)
- BRIGGS & STRATTON Hose - Oil Drain (594200)
- AP PRODUCTS AP Products 012-PSQ500 8 X 1 Pan Head Square Recess Screw, Pack of 500 - 1", Zinc (012-PSQ500 8 X 1)
- BEST GARDEN Metal Insulated Grip Hot Water Pistol Nozzle, Blue & Gray (GN5685)
- IPOWER Grow Tent 24"X24"X36" (GLTENTXS6)
- IPOWER Grow Tent 24"X24"X48" with Observation Window, Tool Bag (GLTENTXS5)
- SERENELIFE Smart Indoor Garden - LED Grow Light with Hydroponic Boxes (SLGLF120)
- DANNER 120 GPH Grower's pump w/adjustable flow control. 6' power cord. (40313)
- DANNER Supreme Cloning Pump w/Spray Head. Oil Free. 6' power cord. (40355)
- OPCOM FARM GrowBox Hydroponic Growing System (OFG001)
- HYDROFARM Hydroponic Grow Light (7264856)
- Ipower Hydroponics