Shop All Safety Glasses
Ipower
Grow Room Glasses for LED&HPS&MH lights
Mfr # GLGLSS3IN1
Zoro # G005938985
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Blue
- Frame Material Polycarbonate
- Eyewear Size 9.5 x 6.5 x 2.5 inches
- Weight 0.2
- Dome Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLGLSS3IN1
- Zoro # G005938985
- UPC # 810000177745
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | 9.5 x 6.5 x 2.5 inches |
Dome Height | 2.5 |
Size | 9.5 x 6.5 x 2.5 inches |
Length | 9.5 |
Details
Item | iPower Grow Room Glasses for LED&HPS&MH lights |
Frame Color | Blue |
Frame Material | Polycarbonate |
Weight | 0.2 |
Material | Polycarbonate |
Color | Blue |
Description
* Optional protection: Superior indoor hydroponics glasses for working under HPS MH & LED lighting systems. Alleviates glare, reduce strain to bring comfort, clarity and safety in a grow room environment
* Complete coverage even over prescription glasses: Exclusively designed for wear over your prescription glasses. Also function as sunglasses
* Lightweight & comfortable: Super lightweight design gives your hours of long-wear comfort while working in your grow room, grow tent, greenhouse or growing space
* Functional: 180° of distortion-free, full-view protection, makes checking on your plants more convenient
* Safety: Suitable for LED, HPS, MH and other HID lights. Meets ASI Z87+ and CSA Z94. 3 safety standard
* Complete coverage even over prescription glasses: Exclusively designed for wear over your prescription glasses. Also function as sunglasses
* Lightweight & comfortable: Super lightweight design gives your hours of long-wear comfort while working in your grow room, grow tent, greenhouse or growing space
* Functional: 180° of distortion-free, full-view protection, makes checking on your plants more convenient
* Safety: Suitable for LED, HPS, MH and other HID lights. Meets ASI Z87+ and CSA Z94. 3 safety standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50SG)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Caution, Pk1000 (1HAB5)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (DB116)
- KLEENGUARD Nemesis Safety Glasses, Metallic Blue Frame, Smoke Lens, 12PK (KCC47387)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (OG220DC)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S2500C)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9006-05)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (ST117)
- RADIANS Safety Glasses, Wraparound Smoke Lens, Uncoated, (MRS120ID)
- Ipower Eye Protection