Shop All Safety Glasses
Ipower
Grow Room Glasses for HPS
Mfr # GLGLSSBLUE
Zoro # G305939040
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Blue
- Frame Material Polycarbonate
- Eyewear Size 6.5 x 3.1 x 2.3 inches
- Length 6
- Size 6.5 x 3.1 x 2.3 inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLGLSSBLUE
- Zoro # G305939040
- UPC # 799441268321
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | 6.5 x 3.1 x 2.3 inches |
Length | 6 |
Size | 6.5 x 3.1 x 2.3 inches |
Dome Height | 2 |
Details
Item | iPower Grow Room Glasses for HPS |
Frame Color | Blue |
Frame Material | Polycarbonate |
Weight | 0.15 |
Description
* Optimal eye protection: superior indoor protective Hydroponics glasses designed for working under a variety of hydroponic grow lights
* Function: Designed for HPS & MH grow light. Block uva & UVB rays, alleviate glares and reduce eyestrain while working under grow lights
* Safety standards: meet ANSI Z87+ and CSA Z94. 3 safety standards
* Note: These glasses are not suitable to wear over your regular prescription glasses
* Top customer care: iPower grow room glasses are backed by our exceptional customer service team
* Function: Designed for HPS & MH grow light. Block uva & UVB rays, alleviate glares and reduce eyestrain while working under grow lights
* Safety standards: meet ANSI Z87+ and CSA Z94. 3 safety standards
* Note: These glasses are not suitable to wear over your regular prescription glasses
* Top customer care: iPower grow room glasses are backed by our exceptional customer service team
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9991)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, L, 1000 PK, Purple (55083)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Blue Mirror Lens (AEGIR-MI)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- SMITH & WESSON Safety Glasses, Gray Uncoated (19859)
- SAFE HANDLER Safe Handler Full Color Green Safety Glasses (BLSH-ESCR-CLCT-SG8GR-12)
- SAS SAFETY YELLOW TURBO SAFETY GLASSES (SA5332)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYY4)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF502SGAF-BLK)
- Ipower Eye Protection