Shop All Hydroponic Lighting
Ipower
Grow Light Set includes 600 watt digital electronic ballast + FREE Hanger Set
Mfr # GLSETX600DHMCT6XL
Zoro # G505979211
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLSETX600DHMCT6XL
- Zoro # G505979211
- UPC # 608866952008
- Country of Origin China
- Category Hydroponic Lighting
Description
* 600W Digital Dimmable Electronic Ballast: Support 120V/240V Input; Dimmable Options: 50%, 75%, 100%; 8 Feet heavy-duty power cord included; Stable power output ensure flicker free light
* 1 x 600W Super HPS Bulb 2100K; 1 x 600W MH Bulb 6000K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 24-hour Plug-in Mechanical Timer: 15 minutes increments
* 6-inch Cool Tube Reflector with XL Wing: Up to 5' x 5' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
* Power Source Type: Corded Electric
* 1 x 600W Super HPS Bulb 2100K; 1 x 600W MH Bulb 6000K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 24-hour Plug-in Mechanical Timer: 15 minutes increments
* 6-inch Cool Tube Reflector with XL Wing: Up to 5' x 5' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
* Power Source Type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 16-1/4 " L, 3 " W (596-321)
- GILMOUR Y SHUTOFF BRASS MALE (813004-1001)
- SIMPSON Pressure Washer (60735)
- BRIGGS & STRATTON Bushing, Suspension (7029258YP)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- SUNPACK 2' Light Stand System (SP90022)
- MIRACLE LED Commercial Hydroponic Multi Spectrum LED Hangable Grow Panel (602192)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- HYDROFARM Hydrofarm Analog Grounded Timer, 24 Hour, 15 Amp, 1725W (TM01015)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 2PK (603788)
- MIRACLE LED Single Socket LED Ready Corded Lighting System for Grow Lights (602196)
- Ipower Hydroponic Lighting