Shop All Hydroponic Lighting
Ipower
Grow Light Set includes 400 watt digital electronic ballast + Super HPS & MH Bulbs
Mfr # GLSETX400DHMWING20T
Zoro # G605979005
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLSETX400DHMWING20T
- Zoro # G605979005
- UPC # 610395731610
- Country of Origin China
- Category Hydroponic Lighting
Description
* 400W Digital Dimmable Electronic Ballast: Support 120V/240V Input; Dimmable Options: 50%, 75%, 100%; 8 Feet heavy-duty power cord included; Stable power output ensure flicker free light
* 1 x 400W Super HPS Bulb 2100K; 1 x 400W MH Bulb 6000K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 24-hour Plug-in Mechanical Timer: 15 minutes increments
* 19-inch Wing Reflector: up to 4' x 4' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
* Power source type: Corded Electric
* 1 x 400W Super HPS Bulb 2100K; 1 x 400W MH Bulb 6000K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 24-hour Plug-in Mechanical Timer: 15 minutes increments
* 19-inch Wing Reflector: up to 4' x 4' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
* Power source type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PLANT BRACKET BLACK 10"" (85830)
- STENS Drive Pulley, Scag 48200, 0.75 Id, 8 Width 275-564 (275-564)
- HOPPY Hopkins 42 in. Extendable Ice Scraper/Snow Brush, 42PK (13054)
- MTD Boom Asm Lwr (753-06865)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 6PK (603808)
- FEIT ELECTRIC Grow Light (GLP24H/30W/LED)
- HOMEVENUS 3 Heads Full Spectrum Clamp LED Grow Lights For Indoor Plants (GLC03)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602200)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 6PK (603790)
- Ipower Hydroponics