Shop All Hydroponic Lighting
Ipower
Grow Light Set includes 1000 watt digital electronic ballast + Super HPS Bulb + Wing
Mfr # GLSETX1000DHW20GBCB4
Zoro # G305979169
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLSETX1000DHW20GBCB4
- Zoro # G305979169
- UPC # 810000177448
- Country of Origin China
- Category Hydroponic Lighting
Description
* 1000W Digital Dimmable Electronic Ballast: Input: 120V/240V; Dimmable Options: 50%, 75%, 100%; 8 Feet heavy-duty power cord included; Stable power output ensures flicker free light
* 1000W Super HPS Bulb: Color Temperature: 2100K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and flourish. A pair of grow room glasses anti UV especially for HPS&MH light to reduce eyestrain
* One Pair of 8-ft Adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 4in Cable tie of 500pcs included for multipurpose use
* 19-inch Wing Reflector: up to 4' x 4' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat if used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the iPower inline fan
* Power Source Type: Corded Electric
* 1000W Super HPS Bulb: Color Temperature: 2100K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and flourish. A pair of grow room glasses anti UV especially for HPS&MH light to reduce eyestrain
* One Pair of 8-ft Adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 4in Cable tie of 500pcs included for multipurpose use
* 19-inch Wing Reflector: up to 4' x 4' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat if used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the iPower inline fan
* Power Source Type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 20 Gallon ATV Sprayer, 2.4 GPM, 2 Nozzle (ATV-20-2QR)
- AUDUBON PARK Wild Bird Food, 45 lb (12230)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- RAIN BIRD TIMER 6 ZONE SIMPLE SET (SST600IN)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- SUNBLASTER Grow Light Garden (SL1600200)
- JUMP START T5 Fixture w/Lamp, Reflector, (JSFC2T)
- HYDROFARM Hydrofarm Analog Grounded Timer, 24 Hour, 15 Amp, 1725W (TM01015)
- MIRACLE LED Ultra Grow 4-Socket Corded LED Grow Ligh (601168)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit (603783)
- SUNBLASTER Nano Dome 1020 with Vents, 7 (SL1400232)
- Ipower Hydroponics