Ipower

Grow Light Set includes 1000 watt digital electronic ballast + FREE Hanger Set


product price: $262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* 1000W Digital Dimmable Electronic Ballast: Support 120V/240V Input; Dimmable Options: 50%, 75%, 100%; 8 Feet heavy-duty power cord included; Stable power output ensure flicker free light
* 1 x 1000W super HPS bulb 2100K; 1 x 1000W MH bulb 6000K; optimized Spectrum and high PAR (photosynthetic active radiation) to promote healthy plant growth and soonest flourish
* 1 x pair of 8-ft adjustable ratchet clip hanger rope: hold up to 150 lbs.; 24-hour plug-in mechanical timer: 15 minutes increments
* 6-inch Cool Tube Reflector with XL Wing: Up to 5' x 5' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* Caution: this system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all power grow light systems. We recommend the use of an power inline fan
* Power Source Type: Corded Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.