Shop All Hydroponic Lighting
Ipower
Grow Light Set includes 1000 watt digital electronic ballast +FREE Hanger Set
Mfr # GLSETX1000DHAC6
Zoro # G005979148
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLSETX1000DHAC6
- Zoro # G005979148
- UPC # 608866952596
- Country of Origin China
- Category Hydroponic Lighting
Description
* 1000W Digital Dimmable Electronic Ballast: Support 120V/240V Input; Dimmable Options: 50%, 75%, 100%; 8 Feet heavy-duty power cord included; Stable power output ensure flicker free light
* 1 x 1000W Super HPS Bulb; Color Temperature: 2100K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 24-hour Plug-in Mechanical Timer: 15 minutes increments
* 6-inch Air Cooled Hood Reflector: up to 4' x 4' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
* 1 x 1000W Super HPS Bulb; Color Temperature: 2100K; Optimized spectrum and high PAR (Photosynthetic Active Radiation) to promote healthy plant growth and soonest flourish
* 1 x Pair of 8-ft adjustable Ratchet Clip Hanger Rope: hold up to 150 lbs; 24-hour Plug-in Mechanical Timer: 15 minutes increments
* 6-inch Air Cooled Hood Reflector: up to 4' x 4' light coverage; Built-in 15 feet heavy duty lamp cord with E39 Ceramic Mogul Socket and standard Hydroponic S-Plug; highly 95% reflective textured German aluminum maximizes the light reflected to the plants
* CAUTION: This system will generate too much heat to be used in an enclosed area without ventilation. Adequate ventilation is required for all iPower grow light systems. We recommend the use of an iPower inline fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON .404" Harvester RSN Guide Bar, 90cm (902HSFN114)
- JACKSON PROFESSIONAL TOOLS Hose, Gray, 50 ft. L, 5/8" Inside Dia. (4003600)
- MTD Bag Asm Vac No Log (753-04465)
- HORSEMENS PRIDE Jolly Mega Ball 30" (2005-30)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 4PK (603781)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit, 4PK (603789)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit (603787)
- ILLUMITEX Connects to GEN2N-PC (GEN2N)
- ILLUMITEX Commercial Quality Grow Light (GEN2N-PC)
- JUMP START T5 Fixture w/Lamp, Reflector, (JSFC2T)
- Ipower Hydroponic Lighting