Shop All Planters & Window Boxes
Ipower
Grow Bag, 5-gallon, 5-pack, Tan, 5PK
Mfr # GLGROWBAG5X5TAN
Zoro # G405939308
product price: $11.75
/pk 5, $2.35/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 8.2
- Length 11.3
- Height 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG5X5TAN
- Zoro # G405939308
- UPC # 840166220702
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 8.2 |
Length | 11.3 |
Height | 3.6 |
Details
Material | Fabric |
Color | Tan |
Weight | 1.2 |
Item | iPower Grow Bag, 5-gallon, 5-pack, Tan |
Description
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 14 inches, height 10.2 inches
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 14 inches, height 10.2 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Check Chain Stabilizer 7" x3" x1" (A-159350)
- STENS Drive Wheel For John Deere 12Pb, 12Pc, 12Sb, 14Pb, 14Pz, 14Sb Am115138 (205-504)
- MICARGI Micargi KIDDY-G-PP 16 in. Girls BMX Bicycle; Purple (KIDDY-G-PP)
- THRIFCO PLUMBING 7-Pattern Back Trigger Compact Metal Nozzle (8430340)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- NATURE SPRING Square Planters – 3-Piece Set, Brown (154329FJN)
- SOUTHERN PATIO Planter Promo Wndw Bx Tc 24In (PW2412TC)
- DEROMA Moka 1 in. H X 6 in. D Clay Standard Plant Saucer Terra Cotta (8715CPZ)
- GARDENISED Square Traditional Fence Design Vinyl Planter Box (QI004006B.S)
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Hunter Green (2463-1)
- Ipower Landscaping Materials