Shop All Planters & Window Boxes
Ipower
Grow Bag 5 gallon 10 pack with green edge, 10PK
Mfr # GLGROWBAG5X5EGRNX2
Zoro # G505939246
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 9.06
- Length 11.81
- Height 4.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLGROWBAG5X5EGRNX2
- Zoro # G505939246
- UPC # 840166240748
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9.06 |
Length | 11.81 |
Height | 4.72 |
Details
Material | Fabric |
Color | Tan |
Weight | 2.95 |
Item | iPower Grow Bag 5 gallon 10 pack with green edge |
Description
* Durable Fabric Material: Made of strong thickened nonwoven fabric, these pots are moderately permeable, and BPA-free. Sewing craftmanship technique to ensure durable in use which can be washed and reused for future seasons
* Science Rooting Formation: Grow bags prevent circling root structure; Prevents circling roots build-up, air-prune the plant’s root and allows excess water to drain structure. Combined with pruning and trimming roots , these bags can be used and reused for years
* Excellent drainage: The highly permeability non-woven fabric will not retain too much water, only retains the amount of required water, allowing roots breathe smoothly and grow healthier and stronger
* Conveniently move and storage: We use serge stitches to sew nylon handles onto the pot so they can support a full bag of soil when you need to move the bags indoor or outdoor; easy to fold for storage and never deformed after washing
* Specifications: 5 gallon 10 pack plant grow bags. Pot diameter:14in, Height: 10.2in; Bright green sewing stitch
* Science Rooting Formation: Grow bags prevent circling root structure; Prevents circling roots build-up, air-prune the plant’s root and allows excess water to drain structure. Combined with pruning and trimming roots , these bags can be used and reused for years
* Excellent drainage: The highly permeability non-woven fabric will not retain too much water, only retains the amount of required water, allowing roots breathe smoothly and grow healthier and stronger
* Conveniently move and storage: We use serge stitches to sew nylon handles onto the pot so they can support a full bag of soil when you need to move the bags indoor or outdoor; easy to fold for storage and never deformed after washing
* Specifications: 5 gallon 10 pack plant grow bags. Pot diameter:14in, Height: 10.2in; Bright green sewing stitch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYFLEX 20 ft. L Plastic Black Landscape Edging Kit (3000-20-6)
- MTD Rod-Battery Tray (747-06131B)
- GRILL MARK Bamboo Skewer 10 in. L 100 ct (02005ACE)
- C&S PRODUCTS C&S Products Hot Pepper Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12553)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 5-gallon, 5-pack, Tan, 5PK (GLGROWBAG5X5TAN)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- CUADRILATERO 5.6 in. Assorted Color Ceramic Bird Planter Set, 3PK (CU2741515)
- THE OFFICE Schrute Farms Rustic Ceramic Planter Pot (844265)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 24 inch (QI004007S)
- DEVAULT ENTERPRISES DeVault Enterprises DEV3015E 12 in. Plant Stand Dolly with Hole; Espresso (DEV3015E)
- Ipower Landscaping Materials