Shop All Planters & Window Boxes
Ipower
Grow Bag, 30-gallon, 5-pack, Tan, 5PK
Mfr # GLGROWBAG30X5TAN
Zoro # G805939311
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 15
- Length 18
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLGROWBAG30X5TAN
- Zoro # G805939311
- UPC # 840166220740
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 15 |
Length | 18 |
Height | 12 |
Details
Material | Fabric |
Color | Tan |
Weight | 3.7 |
Item | iPower Grow Bag, 30-gallon, 5-pack, Tan |
Description
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 24 inches, height 16 inches
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 24 inches, height 16 inches
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Thread Lock 751-479 (751-479)
- PERKY-PET METAL FEEDR HOOK 12"" (67)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18BT)
- JAYDEE ORION Privacy Screen Fence, Black, 6ftX100ft (10-114)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- BLOEM PLANTER CHARCOAL 12"" (SP12908)
- COWPOTS CowPots #5 Square Pot - 60 pots (#5 Sq (60))
- COBRACO English Horse Trough, Black, 36" (HTR36-B)
- NATURE SPRING Nature Spring Raised Garden and Flower Bed Kit (432320NVD)
- Ipower Planters & Window Boxes