Shop All Planters & Window Boxes
Ipower
Grow Bag, 30-gallon, 5-pack, Black, 5PK
Mfr # GLGROWBAG30X5BLK
Zoro # G605939337
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Black
- Width 11.5
- Length 14.5
- Height 6.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG30X5BLK
- Zoro # G605939337
- UPC # 840166220665
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11.5 |
Length | 14.5 |
Height | 6.9 |
Details
Material | Fabric |
Color | Black |
Weight | 3.85 |
Item | iPower Grow Bag, 30-gallon, 5-pack, Black |
Description
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Great for root formation: Ensure your plant roots stay aerated and are air-pruned. The breathable fabric pots prevent circling roots build-up. Enhance root structure and promote root healthy development
* Sturdy material: Made of 300g thickened nonwoven fabric. Premium sewing technique ensures durable in use. Highly permeable, environmentally friendly, easy to clean and BPA-free
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Used for future years: Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Perfect for outdoor garden, patios or indoor growing operations. Pot dimension: Diameter 24 inches, height 16 inches
* Great for root formation: Ensure your plant roots stay aerated and are air-pruned. The breathable fabric pots prevent circling roots build-up. Enhance root structure and promote root healthy development
* Sturdy material: Made of 300g thickened nonwoven fabric. Premium sewing technique ensures durable in use. Highly permeable, environmentally friendly, easy to clean and BPA-free
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Used for future years: Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Perfect for outdoor garden, patios or indoor growing operations. Pot dimension: Diameter 24 inches, height 16 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061035351)
- CHAMPION SPORTS Mini Rubber Basketball, Orange, Size 3, PK3 (RBB5)
- SIMPLAY3 Dig Free Easy Up Classic Mailbox (420020-04)
- DESIGN TOSCANO Christ the Redeemer Religious Statue (JQ7693)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- PANACEA PRODUCTSRP GT 12 BLK Swiv Bracket (85321DGT)
- GARDMAN USA Gardman 89168 16 in. Heavy Duty Plant Caddy (GA10947)
- CONSERVATORIO Succulent in Two Tone Lines Pattern Ceramic Pots, Yellow (CO2578379)
- MAYNE Modesto 32in Tall Planter - Black (8880-B)
- PANACEA PRODUCTSRP 3 BLK Forg STL J Hook (89403)
- Ipower Planters & Window Boxes