Shop All Planters & Window Boxes
Ipower
Grow Bag, 3-gallon, 5-pack, Tan, 5PK
Mfr # GLGROWBAG3X5TAN
Zoro # G305939262
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 9.76
- Length 3.35
- Height 10.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG3X5TAN
- Zoro # G305939262
- UPC # 840166220696
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9.76 |
Length | 3.35 |
Height | 10.51 |
Details
Material | Fabric |
Color | Tan |
Weight | 0.95 |
Item | iPower Grow Bag, 3-gallon, 5-pack, Tan |
Description
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 8.3 inches, height 11.8 inches
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 8.3 inches, height 11.8 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Oil For Universal Products Sae30 4-Cycle (770-031)
- WORX MakerX ZipSnip Rotary Cutter Replacement Blades, 2PK (WA7256)
- VENTLINE Ventline V2111-13 Lockable Outside Damper - Polar White (V2111-13)
- VENTLINE Ventline VB0589-00 Breeze 360 Exhaust Fan Accessories - Lens Cover, Grille & Clips (VB0589-00)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- BLOEM TERRATRAY LIV GREEN 10"" (51410)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Black (4888-B)
- LIVING ACCENTS COCO LINER 14"" ROUND (88592)
- MSI Indoor/Outdoor Urn Planter, 20''Dx29''H, Aged White Cast Stone Egg and Dart Bulbous Look, 2PK (Zor-LSC-PLNTR-0006)
- CHEUNGS Gray Wash Wooden Rectangular Planter with Metal Corner Accents (4911-12GW)
- Ipower Landscaping Materials