Shop All Planters & Window Boxes
Ipower
Grow Bag 25-gallon 10-pack Black, 10PK
Mfr # GLGROWBAG25X5BLKX2
Zoro # G205938969
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 12.99
- Length 16.93
- Height 3.94
- Weight 6.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLGROWBAG25X5BLKX2
- Zoro # G205938969
- UPC # 840166241233
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 12.99 |
Length | 16.93 |
Height | 3.94 |
Details
Material | Fabric |
Color | Black |
Weight | 6.66 |
Item | iPower Grow Bag 25-gallon 10-pack Black |
Description
* Sturdy material: Made of 300g thickened nonwoven fabric. Premium sewing technique ensures durable in use. Highly permeable, environmentally friendly, easy to clean and BPA-free
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Great for root formation: Ensure your plant roots stay aerated and are air-pruned. The breathable fabric pots prevent circling roots build-up. Enhance root structure and promote root healthy development
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Pot dimension: Diameter 22 inches, height 16 inches
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Great for root formation: Ensure your plant roots stay aerated and are air-pruned. The breathable fabric pots prevent circling roots build-up. Enhance root structure and promote root healthy development
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Pot dimension: Diameter 22 inches, height 16 inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR PRODUCTS 10131 Exterior Hardware RV 1 in. x 100 ft. Vinyl Insert Col. White (J45-10131)
- MTD Axle Asm-Front Lh (938-04007A-0637)
- MAYNE Fairfield Garden Hose Bin - White (5858-W)
- FLAMEFIGHTER Fire Rake, Ergonomic Handle, 60 In. L (FR)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- GARDENISED Green Freestanding Raised Garden Bed Rectangular Flower Planter (QI003908G)
- LANDSCAPERS SELECT Planter Liner Coconut 14X7.5 (T51483-3L)
- GARDENERS BLUE RIBBON Plant Saucer, 8" (VS8VUS)
- BLOEM Finley 9.5 in. H X 11.74 in. W X 24 in. D Plastic Deck Rail Planter Black (FDR2400)
- BAMBOO54 Raised Rectangular Planter (5938)
- Ipower Planters & Window Boxes