Shop All Planters & Window Boxes
Ipower
Grow Bag, 15-gallon, 5-pack, Black, 5PK
Mfr # GLGROWBAG15X5BLK
Zoro # G005939081
product price: $16.29
/pk 5, $3.26/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Black
- Width 15
- Length 17
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG15X5BLK
- Zoro # G005939081
- UPC # 840166220634
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 15 |
Length | 17 |
Height | 12 |
Details
Material | Fabric |
Color | Black |
Weight | 2.7 |
Item | iPower Grow Bag, 15-gallon, 5-pack, Black |
Description
* Great for root formation: Ensure your plant roots stay aerated and are air-pruned. The breathable fabric pots prevent circling roots build-up. Enhance root structure and promote root healthy development
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Sturdy material: Made of 300g thickened nonwoven fabric. Premium sewing technique ensures durable in use. Highly permeable, environmentally friendly, easy to clean and BPA-free
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Used for future years: Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Perfect for outdoor garden, patios or indoor growing operations. Pot dimension: Diameter 20 inches, height 14 inches
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Sturdy material: Made of 300g thickened nonwoven fabric. Premium sewing technique ensures durable in use. Highly permeable, environmentally friendly, easy to clean and BPA-free
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Used for future years: Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Perfect for outdoor garden, patios or indoor growing operations. Pot dimension: Diameter 20 inches, height 14 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Detergent filter (0211000021)
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) Race Stirrups Irons 95gm (3286)
- AFTERMARKET Fan Support Fits InternationalCaseIH MX240 MX255 MX270 MX285 (WN-J945330-PEX)
- KEMP USA Kemp Aquatic Bar Float, 14-009 (14-009)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- MAYNE Lakeland 20 Square Planter, Cranberry Red (5867-CBR)
- SUMMIT CHEMICAL 12PK 3 SQ Cow Pot (103)
- MAYNE Modesto 42in Tall Planter - Espresso (8881-ES)
- CHEUNGS 5 lbs Rectangular Cement Planter (5097)
- INVERNACULO Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter , Drainage Holes, Blue, 4PK (IN2641882)
- Ipower Landscaping Materials