Shop All Planters & Window Boxes
Ipower
Grow Bag 15 gallon 10 pack with green edge, 10PK
Mfr # GLGROWBAG15X5EGRNX2
Zoro # G005939180
product price: $22.89
/pk 10, $2.29/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 11.42
- Length 15.35
- Height 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG15X5EGRNX2
- Zoro # G005939180
- UPC # 840166240779
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11.42 |
Length | 15.35 |
Height | 5.51 |
Details
Material | Fabric |
Color | Tan |
Weight | 5.07 |
Item | iPower Grow Bag 15 gallon 10 pack with green edge |
Description
* Durable Fabric Material: Made of strong thickened nonwoven fabric, these pots are moderately permeable, and BPA-free. Sewing craftmanship technique to ensure durable in use which can be washed and reused for future seasons
* Science Rooting Formation: Grow bags prevent circling root structure; Prevents circling roots build-up, air-prune the plant’s root and allows excess water to drain structure. Combined with pruning and trimming roots , these bags can be used and reused for years
* Conveniently move and storage: We use serge stitches to sew nylon handles onto the pot so they can support a full bag of soil when you need to move the bags indoor or outdoor; easy to fold for storage and never deformed after washing
* Excellent drainage: The highly permeability non-woven fabric will not retain too much water, only retains the amount of required water, allowing roots breathe smoothly and grow healthier and stronger
* Specifications: 15 gallon 10 pack plant grow bags. Pot diameter: 20in, Height: 14in; Bright green sewing stitch
* Science Rooting Formation: Grow bags prevent circling root structure; Prevents circling roots build-up, air-prune the plant’s root and allows excess water to drain structure. Combined with pruning and trimming roots , these bags can be used and reused for years
* Conveniently move and storage: We use serge stitches to sew nylon handles onto the pot so they can support a full bag of soil when you need to move the bags indoor or outdoor; easy to fold for storage and never deformed after washing
* Excellent drainage: The highly permeability non-woven fabric will not retain too much water, only retains the amount of required water, allowing roots breathe smoothly and grow healthier and stronger
* Specifications: 15 gallon 10 pack plant grow bags. Pot diameter: 20in, Height: 14in; Bright green sewing stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN 20.5"" WHISKEY BARREL (HDR-483903)
- FNA GROUP. Simpson Universal 5-N-1 Nozzle 1/4in Quick Connect, Cold-Water Use (80142)
- JAMESON Pole Saw Head (PS-3FP)
- OREGON Gator G3 Mower Blade (95-605)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- MAYNE Cape Cod Patio Planter 20x20 - Black (4838-B)
- SOUTHERN PATIO Plntr Rld Rm Win Bx W/Try 24In (WB2412OG)
- BLOEM PLANTR SATRN BRNT RD 7"" (SP0713)
- OLDCASTLE LAWN & GARDEN Oldcastle Lawn & Garden 274143 1 cu- ft. Premium Top Soil Bag (274143)
- PANACEA PLANT STND IRON WHLD 17"" (84726)
- Ipower Planters & Window Boxes