Shop All Planters & Window Boxes
Ipower
Grow Bag, 10-gallon, 5-pack, Tan, 5PK
Mfr # GLGROWBAG10X5TAN
Zoro # G805938901
product price: $16.29
/pk 5, $3.26/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 9.8
- Length 14
- Height 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAG10X5TAN
- Zoro # G805938901
- UPC # 840166220726
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9.8 |
Length | 14 |
Height | 3.6 |
Details
Material | Fabric |
Color | Tan |
Weight | 2.3 |
Item | iPower Grow Bag, 10-gallon, 5-pack, Tan |
Description
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 6 inches, height 8 inches
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 6 inches, height 8 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPOT Pet Waste Bags, Trash Liners, 15 gallon, 50 pack (1404)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X35)
- CHAPIN 48-in Rubber Replacement Hose (6-6092)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- GARDMAN HEAVY DUTY CADDY 16"" (89168)
- WALD IMPORTS Wald Imports 8682-D4 4 in. Pearl White Metal Planter Double Pack of 2 (8682/D4)
- PATIOPLUS Cedar Raised Garden Bed, 2 ft. x 10 ft. x 11 in. (PA2653276)
- HCMPANIES 1 Nursery Container (NRT0T1G3G18)
- DEROMA 1 in. H X 6 in. D Clay Traditional Plant Saucer Terracotta (M8210PZ)
- Ipower Landscaping Materials