Shop All Pet Grooming & Health
Ipower
Grey Cat Tree, Cat Tower with Condo and Groomer Brush
Mfr # PTFURNTREE3P30GREYBS
Zoro # G005939203
$54.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6
- Length 24
- Material Cardboard
- Color Grey
- Width 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # PTFURNTREE3P30GREYBS
- Zoro # G005939203
- UPC # 840166220535
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Height | 6 |
Length | 24 |
Width | 17 |
Details
Item | Grey Cat Tree, Cat Tower with Condo and Groomer Brush |
Material | Cardboard |
Color | Grey |
Description
* Multi- layered playhouse : one roomy condos offer luxurious napping experience; two plush perches with raised edge allow your cat rest on its head while watching over the house.
* SAFE AND STURDY :Durable is always priority. This is a small but stable and multifunctional cat tower. Thanks to high quality engineered wood and the reinforced base plate, this cat condo will be a great companion during your cat’s growth.
* Easy assembly : This cat tree has been crafted from sturdy plywood and soft faux fur, and comes complete with easy-to-follow instructions, as well as all required tools and hardware. Its attractive look will compliment any room in your house like a piece of nice pet furniture rather than a jungle gym.
* Dimension : 23. 6''L x 15. 7''W x 28''H Please check if it is Size suitable for your cat before placing your order.
* SAFE AND STURDY :Durable is always priority. This is a small but stable and multifunctional cat tower. Thanks to high quality engineered wood and the reinforced base plate, this cat condo will be a great companion during your cat’s growth.
* Easy assembly : This cat tree has been crafted from sturdy plywood and soft faux fur, and comes complete with easy-to-follow instructions, as well as all required tools and hardware. Its attractive look will compliment any room in your house like a piece of nice pet furniture rather than a jungle gym.
* Dimension : 23. 6''L x 15. 7''W x 28''H Please check if it is Size suitable for your cat before placing your order.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Edger Blade (40-807)
- SUNBLASTER T5HO 54W 6400K w/NanoTech Ref (SL0900304)
- GLOBAL RV Compartment Door Lock, Slam Style, Black, Southco version, Metal Back Plate, Keyed to G3xx (BLL-50101-2006-1PK)
- FLOTOOL FloTool 11909/11905 Rhino Ramp, 12,000 lb Weight Capacity, Plastic (11909/11905)
- IPOWER ScratchMe Scratch Pad Milk Box Shape Black (PTFURNSCRATNESTBLACK)
- PETEDGE Top Performance 30 Tooth 7 In Thinning Shear (TP42600)
- UDDERLY SMOOTH CREAM UDDER 12OZ (60251X12)
- PETEDGE Top Performance Paisley Dog Bandanas; Light Green (ZX022 432)
- ANDIS No. 40 Clipper Blade, Ceramic Edges (15977584)
- ONE SMART CE ONE 5-in-1 Pet Grooming Brush and Vacuum Kit (OPPV001)
- GRAVY TRAIN Gravy Train 3.5lbs Beefy Classic, PK4 (7910092840)
- Ipower Pet Grooming & Health