Shop All Greenhouses & Accessories
Ipower
Greenhouse heater with controller
Mfr # GLHTGH100BCTR
Zoro # G105939028
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.3
- Overall Width 10.6
- Overall Height 13.8
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLHTGH100BCTR
- Zoro # G105939028
- UPC # 840166220313
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 10.6 |
Overall Height | 13.8 |
Overall Length | 12.4 |
Details
Weight | 10.3 |
Color | Black |
Material | Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Pressure Washer Spray Tip, 0 4.0 QD (99023780)
- SUNCAST Garden Hose Reel, Cart, 18 in, Steel 200ft (CPD200PRO)
- MILWAUKEE TOOL M18 FUEL 12 in. Top Handle Chainsaw (Tool Only) (2826-20C)
- OCHSENKOPF Bark Spud, Duan Pattern (OX 62-0800)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- JANNSEN VI 46 accessory kit (PP5L)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- BOND MANUFACTURING LARGE 4SHELF GREENHOUSE (63537)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- GARDMAN POLYTUNNEL WITH COVER& WINDOWS (W22 7624)
- Ipower Greenhouses & Accessories