Shop All Kneeling Boards
Ipower
Garden Kneeler Seat
Mfr # GLSEATFOLDMAPRON
Zoro # G405938967
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Length 23.23
- Material Steel
- Width 11.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLSEATFOLDMAPRON
- Zoro # G405938967
- UPC # 840166212073
- Country of Origin China
- Category Kneeling Boards
Dimensions
Length | 23.23 |
Width | 11.02 |
Details
Color | Green |
Item | iPower Garden Kneeler Seat |
Material | Steel |
Description
* Multipurpose design: This garden kneeler can be used as a seat for gardening or fishing, and you can also put it in flat on the ground as a kneeling pad; soft form pad cushions provides more comfortable gardening work and help to reduce the pressure on knees
* Durably sturdy: Constructed with a heavy-duty steel frame, which is durable and solid enough for up to 330lb of weight. The foam pad is made of premium EVA material that is soft, shock-proof, and slip resistant
* Foldable and portable: Easy to fold up and store away or to move it anywhere your garden needs. Expand dimension: 23.6"L x 10.6"W x19.3"H; Fold dimension: 22.8”L x 10.6”W x 3.9”H
* Convenient tool pouch and apron: Comes with 2 big removable tool pouches with pocket. It is perfect for keeping your tools for your convenience. One black apron can protect your clothes from dirt and grass
* Package includes: 1 x foldable ; 2 x big tool pouch; 1 x black apron
* Durably sturdy: Constructed with a heavy-duty steel frame, which is durable and solid enough for up to 330lb of weight. The foam pad is made of premium EVA material that is soft, shock-proof, and slip resistant
* Foldable and portable: Easy to fold up and store away or to move it anywhere your garden needs. Expand dimension: 23.6"L x 10.6"W x19.3"H; Fold dimension: 22.8”L x 10.6”W x 3.9”H
* Convenient tool pouch and apron: Comes with 2 big removable tool pouches with pocket. It is perfect for keeping your tools for your convenience. One black apron can protect your clothes from dirt and grass
* Package includes: 1 x foldable ; 2 x big tool pouch; 1 x black apron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (N9680L)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- MIDWEST QUALITY GLOVES LG EVA Kneeling Pad (29M2)
- KLEIN TOOLS Tradesman Pro™ Large Kneeling Pad (60136)
- EARTH EDGE The Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000261-30D)
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- PROFLEX BY ERGODYNE Slip Resistant Rubber Cap Knee Pad (18336)
- BUCKET BOSS Kneeling Pad, Foam, 21" x 14" (93400)
- LIFT SAFETY KNEELING MAT (KKM-16K)
- Ipower Kneeling Boards