Shop All Decorative Mirrors
Ipower
Full Length Floor Mirror, 65X22 Inch Black
Mfr # FNMIRRORFLOOR65X22B
Zoro # G205939034
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.50
- Length 23.00
- Material Aluminum
- Width 67.00
- Includes ‎Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # FNMIRRORFLOOR65X22B
- Zoro # G205939034
- UPC # 840166221693
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 2.50 |
Length | 23.00 |
Width | 67.00 |
Details
Material | Aluminum |
Includes | ‎Mirror |
Color | Black |
Application | ‎Mirror |
Weight | 33.00 |
Description
* Silver Glass, Aluminium
* Made of silver glass. Clear, distortion-free reflection and shatter-proof.
* Aluminum alloy frame with stand on the back, sturdy and reliable.
* 65”x 22” - Full length vision, full body large size, gives a head-to-toe view of your daily outfit.
* Hassel-free installation, freestanding mirror.
* A great tool for visually space expansion and light amplification. A sleek and chic décor.
* Made of silver glass. Clear, distortion-free reflection and shatter-proof.
* Aluminum alloy frame with stand on the back, sturdy and reliable.
* 65”x 22” - Full length vision, full body large size, gives a head-to-toe view of your daily outfit.
* Hassel-free installation, freestanding mirror.
* A great tool for visually space expansion and light amplification. A sleek and chic décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- VOLLRATH Kool Touch Knob (22470-1)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- INFINITY INSTRUMENTS Ornate - 17.5 in round indoor Sage Green & Gold Frame (20213)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- Ipower Decorative Mirrors