Shop All Decorative Mirrors
Ipower
Floor Mirror Gold
Mfr # FNMIRRORFLOOR65X22G
Zoro # G305899382
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 39.65
- Height 25.30
- Application ‎Mirror
- Material Aluminum
- Length 68.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # FNMIRRORFLOOR65X22G
- Zoro # G305899382
- UPC # 840166235522
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 25.30 |
Length | 68.00 |
Width | 3.70 |
Details
Weight | 39.65 |
Application | ‎Mirror |
Material | Aluminum |
Includes | ‎Mirror |
Color | Gold |
Description
* Silver Glass, Aluminium
* Made of silver glass. Clear, distortion-free reflection and shatter-proof.
* Aluminum alloy frame with stand on the back, sturdy and reliable.
* 65”x 22”- Full length vision, full body large size, gives a head-to-toe view of your daily outfit.
* Hassel-free installation, freestanding mirror.
* A great tool for visually space expansion and light amplification. A sleek and chic décor.
* Made of silver glass. Clear, distortion-free reflection and shatter-proof.
* Aluminum alloy frame with stand on the back, sturdy and reliable.
* 65”x 22”- Full length vision, full body large size, gives a head-to-toe view of your daily outfit.
* Hassel-free installation, freestanding mirror.
* A great tool for visually space expansion and light amplification. A sleek and chic décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- LOGO BRANDS Maryland Printed Sherpa Blanket (167-24P)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- WAYBORN HOME FURNISHING Rectangle Beveled Mirror (MR316)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- HOLLAND BAR STOOL CO Ferris State University 26" x 15" Fight Song Mirror (MFghtFerrSt)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mirror (AWAA1320)
- COMFORTCORRECT Rectangular Metal Frame Mirror, Brushed Gold (CO2797727)
- Ipower Decorative Mirrors