Shop All Fan Speed Control
Ipower
fan speed controller
Mfr # GLFANXCONTROL
Zoro # G705939015
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Width (In.) 2.95
- Includes Fan speed control
- Length 4
- Height (In.) 3.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXCONTROL
- Zoro # G705939015
- UPC # 799441267652
- Country of Origin China
- Category Fan Speed Control
Dimensions
Width (In.) | 2.95 |
Length | 4 |
Height (In.) | 3.00 |
Height | 3 |
Width | 2.95 |
Details
Item | iPower fan speed controller |
Housing Material | Plastic |
Includes | Fan speed control |
Color | Black |
Description
* iPower will correctly and precisely adjust the speed of your duct and inline fans
* Durable 3-Pole Grounded Plug Construction, No Extra Wires to Deal With
* One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW
* Note: To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. This controller is not compatible with Shaded Pole and Brushless type motors
* Durable 3-Pole Grounded Plug Construction, No Extra Wires to Deal With
* One control switch for 3 settings: Variable Speed, OFF, HIGH, MED, LOW
* Note: To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. This controller is not compatible with Shaded Pole and Brushless type motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V, RPM: 1645 (1MBE8)
- HARVEL Round Rigid Duct, 4 in Duct Dia, 4 1/2 in W, 10 ft. L, 4 1/2 in H (HDUC0400PG1000)
- LENNOX Inducer Motor (19W04)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Metal (AST-4-5 Kit)
- ICM Speed Control, Rotary, 0.1A, Silver (ICM708)
- VOSTERMANS VENTILATION. Vostermans Variable Speed Controller W/ Temperature Set Point Automatic (VFSA-10C/S)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- SOLER & PALAU Speed Control, 115V, Up To 1/3Hp, 5A (2727.1)
- LUTRON Fan Control Switch, 120V, 1.5A, White Plate (FSQ-2FH-DK)
- SOLER & PALAU Ventilation Control, Use With 3CGA4 (CVC-100X)
- Ipower Fan Speed Control