Shop All Fan Speed Control
Ipower
Fan Speed Control, 2 Pack, 2PK
Mfr # GLFANXCONTROLX2
Zoro # G805938871
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3.00
- Length 4
- Width 3
- Height 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXCONTROLX2
- Zoro # G805938871
- UPC # 810000170227
- Country of Origin China
- Category Fan Speed Control
Dimensions
Width (In.) | 3.00 |
Length | 4 |
Width | 3 |
Height | 3 |
Height (In.) | 3.00 |
Details
Item | iPower Fan Speed Control, 2 Pack |
Color | Black |
Housing Material | Plastic |
Description
* iPower Fan Speed Controller will correctly adjust the speed of your duct and inline fans.
* Design: durable 3-pole grounded plug construction, simple box design to stay out of the way and keep cords tangle-free.
* One control switch for 3 settings: variable speed, OFF, HIGH, MED, LOW. Built-in grounded control outlet. Suitable for all duct and inline fans.
* Specifications: current capacity: 3 Amps; volt: 120 AC; watts max: 350W; dimensions: 3.625in(L)*2.215in(W)*2in(H).
* Note: to avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. This controller is not suitable for shaded pole motor and brushless motor fan.
* Design: durable 3-pole grounded plug construction, simple box design to stay out of the way and keep cords tangle-free.
* One control switch for 3 settings: variable speed, OFF, HIGH, MED, LOW. Built-in grounded control outlet. Suitable for all duct and inline fans.
* Specifications: current capacity: 3 Amps; volt: 120 AC; watts max: 350W; dimensions: 3.625in(L)*2.215in(W)*2in(H).
* Note: to avoid the risk of burning out the fan motor, controller does NOT adjust below 50%. This controller is not suitable for shaded pole motor and brushless motor fan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG COMMERCIAL Water Filter Assembly (5231JA2006F)
- DECOR GRATES Return Air Grille, 7.5 X 13.5, Textured Black, Steel (ST612R)
- TEMPCO Strip Heater, 33-1/2 In. L, 1200 Deg F (CSH01631)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- VOSTERMANS VENTILATION. Vostermans Variable Speed Controller W/ Temperature Set Point Automatic (VFSA-10C/S)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- Ipower Fan Speed Control