Shop All Shutter Mount Exhaust Fans
Ipower
Exhaust Fan Shutter Fan 10 inch 2 Pack, 2PK
Mfr # HIFANXEXHAUST10X2
Zoro # G505939369
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.8
- Height 8.7
- Includes 1 Inch Shutter Exhaust Fan 2 pack
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST10X2
- Zoro # G505939369
- UPC # 840166215234
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 13.8 |
Height | 8.7 |
Details
Exhaust/Supply Fan Item | iPower Exhaust Fan Shutter Fan 10 inch 2 Pack |
Includes | 1 Inch Shutter Exhaust Fan 2 pack |
Blade Material | Steel |
Description
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 60Hz, 36W, 0. 52A, 1650RPM, 820CFM.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 60Hz, 36W, 0. 52A, 1650RPM, 820CFM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 20x36x1", MERV 5 (2JBG5)
- CADET Cadet 67507 5.25 x 14 in. 240V 2000W White Com Pak Fan Forced Wall Heater (238223)
- DRI-EAZ Industrial Dehumid, 400cfm, 8 A (LGR 2800i)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 18 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011818)
- DAYTON Shutter Mount Exhaust Fan, 30", 1 Speed, 5090 cfm, 115V (484X49)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- ILIVING Silver 7 in. 242 CFM Wall-Mounted Variable Speed Shutter Exhaust Fan Crawl Space Ventilator (ILG8SF7V)
- HESSAIRE Shutter, Dayton, For 484X49, 484X58 (S30SF)
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 115V (AX20-2)
- DAYTON Shutter Mount Exhaust Fan, 10 in, Variable Speed, 600 CFM (484X37)
- Ipower Shutter Mount Exhaust Fans