Shop All Patio Heaters
Ipower
Electric Outdoor Patio Ceiling heater, Basic
Mfr # GLHTODCEILBASICB
Zoro # G005979254
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.7
- Length 17.7
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLHTODCEILBASICB
- Zoro # G005979254
- UPC # 810000175987
- Country of Origin China
- Category Patio Heaters
Dimensions
Width | 17.7 |
Length | 17.7 |
Height | 11.4 |
Details
Item | Electric Outdoor Patio Ceiling heater, Basic |
Material | Metal |
Description
* Rapid Heating: Fast heating and never wait, you can easily get a warm and comfortable space with this electric heater in 3 second.
* Overheat Protection: When the temperature of the heater is too high, it will stop working and ensure your safety.
* Adjustable Modes: There are 2 heating modes of 600W and 1500W to meet your different needs. The infrared technology can improve blood circulation and promote metabolism.
* Perfect for Indoors and Outdoors: Built-in carbon fiber heating tube, the infrared heater is efficient and saves energy. The waterproof and ceilling mounted design allows it to be installed in Balcony, Courtyard, Garage, Patios and restaurants, so your winter is no longer cold.
* Quality Assured: ETL- Listed. Customer service office provides 100% satisfaction service.
* Overheat Protection: When the temperature of the heater is too high, it will stop working and ensure your safety.
* Adjustable Modes: There are 2 heating modes of 600W and 1500W to meet your different needs. The infrared technology can improve blood circulation and promote metabolism.
* Perfect for Indoors and Outdoors: Built-in carbon fiber heating tube, the infrared heater is efficient and saves energy. The waterproof and ceilling mounted design allows it to be installed in Balcony, Courtyard, Garage, Patios and restaurants, so your winter is no longer cold.
* Quality Assured: ETL- Listed. Customer service office provides 100% satisfaction service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Brass Boiler Drain, Male, NPT, 3/4" (T-621G-201-004G)
- HONEYWELL Valve Actuator (ML7984A4009)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-433)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FI30X30A_4)
- BACKYARD PRO COURTYARD Propane Patio Heater with Glass Tube - 40000 BTU. (554HPSQRSTL)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Wall Mounted with Gold Tube and Remote Control (WES31-1892)
- SHINERICH INDUSTRIAL LTD FS Inferno Heater (SRPH68)
- BROMIC HEATING Bromic Heating BH0320005 3400W Platinum Smart-Heat Electric; Black (BH0320005)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- ENERG+ EnerG+ 240V Infrared Electric Outdoor Heater - Wall Mounted with Remote (HEA-23046-WMRM)
- HILAND Electric Gazebo Heater (HIL-PHE-1500BR)
- Ipower Heaters & Furnaces