Shop All Plant & Tree Support
Ipower
Elastic Trellis Netting 3x4FT
Mfr # GLPSUPNET4ELASTIC
Zoro # G305901016
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5 x 5.5 x 2.2 inches
- Material rubber
- Color White
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLPSUPNET4ELASTIC
- Zoro # G305901016
- UPC # 840166208908
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 5.5 |
Size | 5.5 x 5.5 x 2.2 inches |
Width | 5.5 |
Details
Item | iPower Elastic Trellis Netting 3x4FT |
Material | rubber |
Color | White |
Description
* High quality and long lasting: made of ultra-durable rubber in a stretchy fabric cover, comes with 6 anti-rust "S" hooks
* Strong and stretchable for growing plants: iPower elastic trellis netting provides a sturdy support structure that effortlessly bears the weight of your precious stalks, leaves, buds, fruits and flowers
* Ideal for grow tents: designed to hook onto the frame of a 4x4FT grow tent, this trellis netting also easily stretches to 5X5FT. You can also fold the trellis and move the hooks to fit 3'x3', 4'x2', or any combination under 4'x4'
* Easy installation and adjustment: Simply fasten or room the trellis to a frame of your choice and spread it out, and it is ready to use
* Perfect scrogging: It's 6X6inch holes make for perfect scrogging making it easy for plant stems to pass through without effecting their growth
* Strong and stretchable for growing plants: iPower elastic trellis netting provides a sturdy support structure that effortlessly bears the weight of your precious stalks, leaves, buds, fruits and flowers
* Ideal for grow tents: designed to hook onto the frame of a 4x4FT grow tent, this trellis netting also easily stretches to 5X5FT. You can also fold the trellis and move the hooks to fit 3'x3', 4'x2', or any combination under 4'x4'
* Easy installation and adjustment: Simply fasten or room the trellis to a frame of your choice and spread it out, and it is ready to use
* Perfect scrogging: It's 6X6inch holes make for perfect scrogging making it easy for plant stems to pass through without effecting their growth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWPOTS #3 Square CowPots - 400 Pots (#3 Sq (400))
- SILKY SAWS Silky Blade BIGBOY 2000 360mm XL teeth (357-36)
- ROUNDUP Roundup Pro Backpack Sprayer (190412)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-430TF+MDK)
- EATON BROTHERS Treekote Tree Wound Dressing (300128)
- BETTER BILT PRODUCTS AugerStyle Earth Anchor, 30 InchLength, 10 InchFlighting, 2,800 Pounds Holding Capacity (3A-A4-10 INCH HELICAL)
- KNOX Knox Fertilizer SPF70680 1.5 lbs. All Purpose Plant Food (7030489)
- MIRACLE-GRO Plant Food Veg&Herbs 2Lb (3003710)
- TIE DOWN ENGINEERING Auger-Style Tree Anchor, 30"L (59055)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (GRN12118C2)
- IGUANA RID Jungle Flora Extreme Plant Food, 4.20 oz (JFXK)
- Ipower Plant & Tree Support