Shop All Grow Media & Supplies
Ipower
Digital ETL-Certified 68-108?F Heat Mat Thermostat Temperature Controller
Mfr # GLHTMTCONTROL
Zoro # G705979165
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLHTMTCONTROL
- Zoro # G705979165
- UPC # 799441253914
- Country of Origin China
- Category Grow Media & Supplies
Description
* Professional reliability: digital temperature controller for heat mat in colder or warmer environments; Package include: 1 pack iPower digital heat mat thermostat controller
* Temperature range: digital thermostat provides temperature control between 40°F - 108°F (5-42°C); Temperature Display Range: 32 -140°F. Choice of Celsius or Fahrenheit readou
* Technical specfications: 120 Volts / 8.3 Max Amps /60 HZ / 1000 Watts; Easy plug-in operation with LED illuminated indicator lights & three-prong grounded plug
* Variety of uses: Heat mat thermostat provides constant customized temp for Seed Germination, Rooting, Reptiles, Homebrewing and Fermentation, keeping your various environments in their ideal temperature range
* Please note the motor on the fan is not enclosed and is not to be used in high humidity environments
* Temperature range: digital thermostat provides temperature control between 40°F - 108°F (5-42°C); Temperature Display Range: 32 -140°F. Choice of Celsius or Fahrenheit readou
* Technical specfications: 120 Volts / 8.3 Max Amps /60 HZ / 1000 Watts; Easy plug-in operation with LED illuminated indicator lights & three-prong grounded plug
* Variety of uses: Heat mat thermostat provides constant customized temp for Seed Germination, Rooting, Reptiles, Homebrewing and Fermentation, keeping your various environments in their ideal temperature range
* Please note the motor on the fan is not enclosed and is not to be used in high humidity environments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENIC ROAD Scenic Road Wall Mount Pail Holder Black 5 Gallon - SR300 (581132)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 71") 10.5" x5" x1.2" (A-BX68)
- COLES Blue Ribbon Bird Seed10# (BR10)
- ALTON FLOOR NOZZLE 1 1/4 IN (13-1570)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- JONATHAN GREEN & SONS 5M Love SoilLoosener (12190)
- HC COMPANIES Grower Pot 2.88 Qt (NRTOT1G3G18)
- HAWTHORNE Grndswell Pot Soil 12Qt (HGC714842)
- HAWTHORNE Gro Pro Grow Bag 3Gal (HGC725315)
- TO 2.5" Press-Fill Square Pots and Carry Tray (TO705105C)
- GARICKRPORATION 40LB Potting Soil (BG40LBPS)
- Ipower Hydroponics