Shop All Dimming Ballasts
Ipower
Digital Dimmable Ballast for Grow Light, 400-watt
Mfr # GLBLST400D
Zoro # G405978987
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.5
- Length 13.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBLST400D
- Zoro # G405978987
- UPC # 610395731290
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Width | 14.5 |
Length | 13.5 |
Height | 3.5 |
Details
Ballast Item | iPower GLBLST400D Digital Dimmable Ballast for Grow Light, 400-watt |
Description
* Support dual voltage Input 120V/240V; Dimmable options: 50%, 75%, 100%; (8 Feet heavy-duty power cord included)
* High frequency output results in less power loss, 30% more lumens than magnetic ballasts for improved yields
* Automatically converts between HPS and MH light bulbs by micro-chip programming; Fast lamp ignition by lighting up the bulbs within 1-2 mins max; Stable voltage output ensures flicker free light
* Ultra-safety: Protection against short circuit, Power surge, ignition failure, overheat, end-of bulb-life; Built-in cooling fan and graduating fin designed to minimize ballast temperature
* Package included: 1-pack 400 watt digital dimmable electronic ballast included
* High frequency output results in less power loss, 30% more lumens than magnetic ballasts for improved yields
* Automatically converts between HPS and MH light bulbs by micro-chip programming; Fast lamp ignition by lighting up the bulbs within 1-2 mins max; Stable voltage output ensures flicker free light
* Ultra-safety: Protection against short circuit, Power surge, ignition failure, overheat, end-of bulb-life; Built-in cooling fan and graduating fin designed to minimize ballast temperature
* Package included: 1-pack 400 watt digital dimmable electronic ballast included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- ADVANCE PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast (IMH-70-E-LF)
- ILC Replacement For SOCKETFE1126RW SOCKETS G13 MEDIUM BIPIN 2PK (2PAK:WW-LWZD-0)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- ILC Replacement For LUTRON EC3DT442KU1S (EC3DT442KU1S)
- ILC Replacement For LUTRON EC5T514JUNV2 (EC5T514JUNV2)
- WATRAN Electronic Ballast, Input Watts 48 (LPT80211)
- ILC Replacement For LUTRON H3DT540GU310 (H3DT540GU310)
- ILC Replacement For LUTRON H3DT540GU110 (H3DT540GU110)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- ILC Replacement For LUTRON EC5T521JUNV2 (EC5T521JUNV2)
- Ipower Dimming Ballasts