Shop All Planters & Window Boxes
Ipower
Cubic Grow Bag 5 Gallon, 5-pack, 10pcs Plant Labels, 5PK
Mfr # GLGROWBAGCUBIC5X5
Zoro # G105938908
product price: $17.95
/pk 5, $3.59/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 11.8
- Length 12
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAGCUBIC5X5
- Zoro # G105938908
- UPC # 840166212165
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11.8 |
Length | 12 |
Height | 3 |
Details
Material | Fabric |
Color | Tan |
Weight | 1.65 |
Item | iPower Cubic Grow Bag 5 Gallon, 5-pack, 10pcs Plant Labels |
Description
* Square and easy for storage: Made of 260g of thickened nonwoven fabric, this form allows you to do square foot gardening, great for space issues and it can be easily fold up and be stored with minimal space
* Superior aeration: The breathable smart pots are air pruned to prevent root circling, resulting in a healthier plant with improved overall root structure
* Easy to transplant: The durable bag with double stitching handles allows you to move easily and safely from indoor to outdoor. Decreased risk of transplant shock
* Great drainage: These bags naturally drain any excess water. Never deal with over-watering your plants or moldy soil because excess water will flow through the weaving
* Two stick holders for each side: The loops on the side for poles are very helpful for the structure of the plant allowing plant stakes to be inserted outside of the soil so that they don’t damage the root zone; sticks or pole are not included
* Superior aeration: The breathable smart pots are air pruned to prevent root circling, resulting in a healthier plant with improved overall root structure
* Easy to transplant: The durable bag with double stitching handles allows you to move easily and safely from indoor to outdoor. Decreased risk of transplant shock
* Great drainage: These bags naturally drain any excess water. Never deal with over-watering your plants or moldy soil because excess water will flow through the weaving
* Two stick holders for each side: The loops on the side for poles are very helpful for the structure of the plant allowing plant stakes to be inserted outside of the soil so that they don’t damage the root zone; sticks or pole are not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Seattle Seahawks Checkerboard Canopy Top (628-45C)
- BREAKTHROUGH CLEAN TECHNOLOGIES Carbon Pro, Heavy Carbon Remover w/ Bore Cleaner, 6oz Bottle, Clear (BTCPRO-6OZ)
- STENS Drive Wheel Husqvarna 5521 Chv, 5521 Chvx, 5521 Rs, 62522 Fe, 62522Sh (205-720)
- BAYOU CLASSIC Grill Fry Baskt Alu 30Qt (B300)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- MAYNE Fairfield Patio Planter 20x36 - Black (5826-B)
- NAPCO Low Plant Stand (12575)
- LANDSCAPERS SELECT Bracket Deck Flower Box (GB0043L)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61021P)
- GARDENISED White Flower Pot Self Watering Planter, PK 6 (QI003985.6)
- Ipower Landscaping Materials