Shop All Planters & Window Boxes
Ipower
Cubic Grow Bag 3 Gallon, 5-pack, 10pcs Plant Labels, 5PK
Mfr # GLGROWBAGCUBIC3X5
Zoro # G905938924
product price: $12.75
/pk 5, $2.55/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 10.24
- Length 10.08
- Height 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAGCUBIC3X5
- Zoro # G905938924
- UPC # 840166212158
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 10.24 |
Length | 10.08 |
Height | 3.7 |
Details
Material | Fabric |
Color | Tan |
Weight | 1.28 |
Item | iPower Cubic Grow Bag 3 Gallon, 5-pack, 10pcs Plant Labels |
Description
* Square and easy for storage: Made of 260g of thickened nonwoven fabric, this form allows you to do square foot gardening, great for space issues and it can be easily fold up and be stored with minimal space
* Superior aeration: The breathable fabric pots are air pruned to prevent root circling, resulting in a healthier plant with improved overall root structure
* Easy to transplant: The durable bag with double stitching handles allows you to move easily and safely from indoor to outdoor. Decreased risk of transplant shock
* Great drainage: These grow bags naturally drain any excess water. Never deal with over-watering your plants or moldy soil because excess water will flow through the weaving
* Two stick holders for each side: The loops on the side for poles are very helpful for the structure of the plant allowing plant stakes to be inserted outside of the soil so that they don’t damage the root zone; sticks or pole are not included
* Superior aeration: The breathable fabric pots are air pruned to prevent root circling, resulting in a healthier plant with improved overall root structure
* Easy to transplant: The durable bag with double stitching handles allows you to move easily and safely from indoor to outdoor. Decreased risk of transplant shock
* Great drainage: These grow bags naturally drain any excess water. Never deal with over-watering your plants or moldy soil because excess water will flow through the weaving
* Two stick holders for each side: The loops on the side for poles are very helpful for the structure of the plant allowing plant stakes to be inserted outside of the soil so that they don’t damage the root zone; sticks or pole are not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's 90008-C1 Replacement Vent Lid for 58621 (90008-C1)
- RAZOR USA Razor 35055040 - RipStik Replacement Wheel Set - Blue (35055040)
- DEWALT 20 V Cordless Pruner, 1-1/2 in Bar L, 10 in Shaft L, 10 mm Max Cutting Dia (DCPR320B)
- PIC Trap Mouse Kit Simple Set (MTK)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- MAYNE Modesto 30in Round Planter - Neptune Blue (8884-NB)
- RUGG Polyresin Planter Cappuccino (AR8-CAP)
- PATIO LIVING Patio Living 00560 Islander Citronella Park Planter- 85-inches Tall - Black (560)
- BBQ INNOVATIONS Dura Cotta Self Watering Hanging Basket Planter - Charcoal - 12 in. (BB2796718)
- MAYNE Arden 18in Round Planter - Black (2836-B)
- Ipower Planters & Window Boxes