Shop All Planters & Window Boxes
Ipower
Cubic Grow Bag 10 Gallon, 15-pack, 15PK
Mfr # GLGROWBAGCUBIC10X5X3
Zoro # G405938851
product price: $59.99
/pk 15, $4.00/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 13.7
- Length 14
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAGCUBIC10X5X3
- Zoro # G405938851
- UPC # 840166233597
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 13.7 |
Length | 14 |
Height | 12 |
Details
Material | Fabric |
Color | Tan |
Weight | 6.45 |
Item | iPower Cubic Grow Bag 10 Gallon, 15-pack |
Description
* Square and easy for storage: Made of 260g of thickened nonwoven fabric, this form allows you to do square foot gardening, great for space issues and it can be easily fold up and be stored with minimal space
* Easy to transplant: The durable bag with double stitching handles allows you to move easily and safely from indoor to outdoor. Decreased risk of transplant shock
* Great drainage: These grow bags naturally drain any excess water. Never deal with over-watering your plants or moldy soil because excess water will flow through the weaving
* Superior aeration: The breathable fabric pots are air pruned to prevent root circling, resulting in a healthier plant with improved overall root structure
* Two stick holders for each side: The loops on the side for poles are very helpful for the structure of the plant allowing plant stakes to be inserted outside of the soil so that they don’t damage the root zone; sticks or pole are not included
* Easy to transplant: The durable bag with double stitching handles allows you to move easily and safely from indoor to outdoor. Decreased risk of transplant shock
* Great drainage: These grow bags naturally drain any excess water. Never deal with over-watering your plants or moldy soil because excess water will flow through the weaving
* Superior aeration: The breathable fabric pots are air pruned to prevent root circling, resulting in a healthier plant with improved overall root structure
* Two stick holders for each side: The loops on the side for poles are very helpful for the structure of the plant allowing plant stakes to be inserted outside of the soil so that they don’t damage the root zone; sticks or pole are not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICRPORATION Mosquito Coil WristBand (BUG-COILBANDTS24)
- A & I PRODUCTS Inner Shield Bearing 4" x4" x3" (A-180016015)
- AFTERMARKET 12V Fuel Pump (FSG60-0140)
- FIMCO Strainers, PK2 (7771592)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- BLOEM 20 in. H X 11.5 in. W X 11.5 in. D Plastic Tall Finley Planter Charcoal (FPS20908-6)
- MAYNE Modesto 20in Round Planter - Black (8879-B)
- MYERS INDUSTRIES INC Myers Industries Inc AKRSPX24DB0E21 Akro 24 in. Deck Rail Box Planter Chocolate (AKRSPX24DB0E21)
- GRILLGEAR Raised Garden Bed Plant Holder Kit - 35.5 in.L x 47.5 x 12 in. (GR3242816)
- DEROMA Tc Orchid Pot 5.1" (76130FZ)
- Ipower Planters & Window Boxes