Shop All Hydroponic Lighting
Ipower
Commercial T5 4' Feet 4 Tube Flourescent Fixture, 4 x 54W
Mfr # GLT5XXPANL4T4
Zoro # G505979044
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.50
- Width 16.00
- Length 51.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLT5XXPANL4T4
- Zoro # G505979044
- UPC # 610395731948
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Height | 5.50 |
Width | 16.00 |
Length | 51.50 |
Description
* Brighter T5 lamps: Shine 15,720 Lumens down onto your - All iPower T5 florescent tubes are HO (High-Output) tubes, which produce far more lumens than standard or HE tubes. Rated wattage: 216
* Energy saving: Demand for energy savings has brought T5 light fixtures to the forefront of the market. This light is not only energy efficient but also very powerful. You will be able to save money on electricity with this light
* Sturdy and stealthy packaging: This T5 fixture comes with 2 hanging cables connected to each corner and an 10' grounded power cord, all fixtures come fully equipped with 6400K florescent tubes of corresponding quantity and size
* Ultra-reflective surface delivers more light: The reflector returns 95% of your grow light bulbs’ light back to your plants and herbs with wider coverage
* Long-lasting light: All bulbs are rated for 8000 hours of use under ideal conditions. We offer 2-year warranty for this grow light fixture
* Energy saving: Demand for energy savings has brought T5 light fixtures to the forefront of the market. This light is not only energy efficient but also very powerful. You will be able to save money on electricity with this light
* Sturdy and stealthy packaging: This T5 fixture comes with 2 hanging cables connected to each corner and an 10' grounded power cord, all fixtures come fully equipped with 6400K florescent tubes of corresponding quantity and size
* Ultra-reflective surface delivers more light: The reflector returns 95% of your grow light bulbs’ light back to your plants and herbs with wider coverage
* Long-lasting light: All bulbs are rated for 8000 hours of use under ideal conditions. We offer 2-year warranty for this grow light fixture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Half Size Lockable Ball, Storage Locker (LHX)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- MILWAUKEE TOOL .095 in. x 750 ft. String Trimmer Line (49-16-2783)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 1 Pair (RGWMKR)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 6PK (603794)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 2PK (603792)
- MIRACLE LED Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 2PK (603784)
- MIRACLE LED 3-Socket Seed to Flower LED Grow Light Kit 2PK (603801)
- AGROBRITE Standing CFL Plant Lamp, 27W (FLF27DF)
- SUNBLASTER T5HO 24W 6400K w/NanoTech Ref (SL0900302)
- Ipower Hydroponic Lighting