Shop All Coffee Tables
Ipower
Coffee Table, Black, 21.3 W, 32.7 L, 3 H
Mfr # FNTABLCOFE31X20X16B
Zoro # G805899363
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21.3
- Length 32.7
- Height 3
- Frame Color Black
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # FNTABLCOFE31X20X16B
- Zoro # G805899363
- UPC # 840166218167
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 21.3 |
Length | 32.7 |
Height | 3 |
Size | ‎21.75 x 13.75 x 27 inches |
Details
Item | Coffee Table, Black |
Frame Color | Black |
Frame Material | Aluminum |
Weight | 30.90 |
Description
* Sturdy Design: Heavy duty iron legs and stainless-steel frame provide stronger support. Legs can be adjusted 0.5"-1" in length, allowing stability under an uneven floor
* Multi-functional: Dimension 21.75L * 13.75W * 27H inch. Extremely light and can be widely used in home or office as a living room furniture or a laptop table
* Easy to Assemble: The table can be assembled within 10 minutes following the clear installation manual. Tools and accessories are well packed and organized
* Great Customer Service: We packed the laptop holder as good as we can, if there are any damaged parts, please contact us first and offer us pictures of damaged part, we will solve the problem as the way you want
* Multi-functional: Dimension 21.75L * 13.75W * 27H inch. Extremely light and can be widely used in home or office as a living room furniture or a laptop table
* Easy to Assemble: The table can be assembled within 10 minutes following the clear installation manual. Tools and accessories are well packed and organized
* Great Customer Service: We packed the laptop holder as good as we can, if there are any damaged parts, please contact us first and offer us pictures of damaged part, we will solve the problem as the way you want
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T200 Pillowcases KING CASE , 12PK (T200-4246)
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- BOSS Leather Executive Chair, Loop, Black (B7601)
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- AMERIHOME Loft Rustic Gunmetal Metal Counter Height Dining Table with Wood Top (BTABLE40)
- ELK HOME 34.75 W, 15 H, Polished Concrete (157-081)
- MADE-TO-ORDER Halmstad Coffee Table, Zebra Series, Rich Walnut (MA1524957)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-GN-GG)
- KD CAMA DE BEBE Rustic Reclaimed Oval Coffee Table Driftwood - Large (KD3236207)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- Ipower Coffee Tables