Ipower

Bubble hash bag all mesh 5gallon 4 Bag


product price: $25.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* High quality material: All mesh bubble bags built with high-quality materials and superior double stitching. Each micron bag provides you with industrial-grade filtration to double your yields
* 5 Gallon 4 bags: Bags are labeled and color-coded to correspond micron rating. Micron sizes: 220, 120, 73 and 25
* Size: Top length: 19.5�; height: 16�; top Diameter: 12.42�; bot Diameter: 12.5"
* Easy to use and reusable: Easily fit 5-gallon bucket. Stack the bags in exact order: smallest first to biggest - 25 micron to 220 micron, pour the mixture into the bags, rinse each bag and collect your finish product
* Pressing screen included: Each bag set comes with (8 x 8�) 25-micron pressing screen which is an essential part of the drying process and carrying bag for easy storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.