Shop All Grow Media & Supplies
Ipower
Bubble hash bag 5 gallon 4 Bag
Mfr # GLBBAG5X4
Zoro # G905979101
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Height 2.50
- Width 10.00
- Length 10.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBBAG5X4
- Zoro # G905979101
- UPC # 810000177905
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Height | 2.50 |
Width | 10.00 |
Length | 10.00 |
Details
Color | Yellow |
Material | Nylon |
Item | Bubble hash bag 5 gallon 4 Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- INTERMATIC USD Intermatic USD T101P3 125V Time Clock SPST - Beige (T101P3)
- MTD Spindle Shaft (938-1128)
- FLAGZONE Flag Spreader (6030010)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- HYDROFARM Dirt Pot Flexible Portable Planter, Grey (HGDB5)
- BACK TO THE ROOTS Garden-In-A-Can 3Pack (22286)
- PLANTATION PRODUCTS Plant Food Orgnc 1Qt (STFOOD32-8)
- ORTHO Insct Kllr Granules 10Lb (0425310)
- OHIO MULCH 2CUFT Cypress Mulch (112E)
- TO 2.5" Press-Fill Square Pots and Carry Tray (TO700003C)
- Ipower Grow Media & Supplies