Shop All Grow Media & Supplies
Ipower
Bubble hash bag 1gallon 8 Bag
Mfr # GLBBAG1X8
Zoro # G105979017
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.00
- Material Nylon
- Height 4.00
- Length 11.00
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBBAG1X8
- Zoro # G105979017
- UPC # 810000177899
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Width | 9.00 |
Height | 4.00 |
Length | 11.00 |
Details
Item | Bubble hash bag 1gallon 8 Bag |
Material | Nylon |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Germany Flag, 5x8 Ft, Nylon (192904)
- STENS New Flat Idler For Hustler Fastrak And Mini Fastrak 784504, 109-0977 (280-926)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2960 Pronation & Supination Wrist Exercise Wheel (387433)
- MTD Carburetor Ac-2.1 W/Pri (791-182654)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- HYDROFARM-FOXFARM 12QT Ocean Forest Soil (FX14053)
- SUNGRO HORTICULTURE 8QT African Violet Mix (1410502.Q08P)
- GREEN GARDEN PRODUCTS 11x22 Plas Plant Tray (TTRAY)
- R.W. ROGERS CO Growing and Display Table, 3 ft. x 12 ft. (01-TBL-312-AT)
- MICHIGAN PEATMPANY Baccto CUFT GDN Soil (1501)
- GARICKRPORATION GT 2CUFT RED Mulch (BG2CFDMRGT)
- Ipower Hydroponics